Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
GP3RD-030K Parts - Nordyne Central Air Conditioner
Brand:
Nordyne
SKU:
GP3RD-030K
Description
–
Nordyne Central Air Conditioner GP3RD-030K
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
8am
Response
by Fri
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
17
Replacement Parts
Capacitor Strap, 258780R
SKU:
258780R
Nordyne
20" Dia 29.5 Deg CCW 3 Fan Blade, 667356R
SKU:
667356R
Nordyne
2 Speed, 6P Motor (1/4 HP), 622212
SKU:
622212
Nordyne
Core, Charging Port, 662103R
SKU:
662103R
Nordyne
230v 1ph 2 ton r22 Compressor, 922168
SKU:
922168
Nordyne
1 Pole, 25FLA Contactor (24V), 1014863R
SKU:
1014863R
Nordyne
Time Delay Relay, 622181R
SKU:
622181R
Nordyne
Drain Pan Replacement, 669187R
SKU:
669187R
Nordyne
Dist, Body, 4cir, 20.0l, 3/16d, 663581R
SKU:
663581R
Nordyne
9.5" x 7.5" CW Blower Wheel, 667294R
SKU:
667294R
Nordyne
45/5 MFD Round Capacitor (370V), 01-0085
SKU:
01-0085
Nordyne
NPT to Sweat Fitting, 664194R
SKU:
664194R
Nordyne
Transformer, 208/240/24v, 30va, 60hz, 622338R
SKU:
622338R
Nordyne
Round Run Dual Capacitor 7.5 MFD 370 V, 01-0023
SKU:
01-0023
Nordyne
Fuse, 3-amp, 632261R
SKU:
632261R
Nordyne
Coil, Outdoor, Formed, Sm Pkg, 2B3371R
SKU:
2B3371R
Nordyne
Coil, Indoor, Sm Pkg, 285231R
SKU:
285231R
Nordyne
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video