Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
GR4GM-120C235C Parts - Nordyne Packaged Unit/RTU
Brand:
Nordyne
SKU:
GR4GM-120C235C
Description
–
Nordyne Packaged Unit/RTU GR4GM-120C235C
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
8am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
7
Replacement Parts
LP Orifice #36, 661036R
SKU:
661036R
Nordyne
Blower pulley, 667299
SKU:
667299
Nordyne
2 Pole Contactor (24V), 1014866R
SKU:
1014866R
Nordyne
Control Board, 917333
SKU:
917333
Nordyne
Switch, Low Press(5co-20ci)87", 632335
SKU:
632335
Nordyne
Valve, Service 3/8", 663593
SKU:
663593
Nordyne
Blower Housing & Wheel, 667285R
SKU:
667285R
Nordyne
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video