Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
GR4GM150C180C0001 Parts - Nordyne Packaged Unit/RTU
Brand:
Nordyne
SKU:
GR4GM150C180C0001
Description
–
Nordyne Packaged Unit/RTU GR4GM150C180C0001
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
5 min
Response
by Thurs
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
10
Replacement Parts
Core, Charging Port, 662103R
SKU:
662103R
Nordyne
2 Pole Contactor (24V), 1014866R
SKU:
1014866R
Nordyne
Condenser Coil Assembly., M0016503R
SKU:
M0016503R
Nordyne
Control Board, 917333
SKU:
917333
Nordyne
Switch, Low Press(5co-20ci)87", 632335
SKU:
632335
Nordyne
Pan, Condensate Drain, 12.5/15t, 669435
SKU:
669435
Nordyne
Freezestat, 626537R
SKU:
626537R
Nordyne
Key, Blower Shaft, 618057
SKU:
618057
Nordyne
Pulley, Blower, Bk95h, 667329
SKU:
667329
Nordyne
4 Blade 22D 30 Deg CCW 1/2 Blade, 667286R
SKU:
667286R
Nordyne
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video