Apply to be a TradeMaster!
Main product image of 1050 RPM Blower Motor (1/2 HP, 208-230V), M0090902R
Magnifying glass
Hover image to zoom

1050 RPM Blower Motor (1/2 HP, 208-230V), M0090902R

Brand:
Nordyne
SKU:
M0090902R
Rating:
(1)
Q&A:
(0)
1050 RPM Blower Motor (1/2 HP, 208-230V), M0090902R
Magnifying glass
Hover image to zoom
$527.57 each
In Stock
In Stock
Get 2 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Horse Power
1/2 HP
Product Highlight: RPM
1050 RPM
Product Highlight: Voltage
208/230V

Description

–
M0090902R is an official OEM 1050 RPM Blower Motor (1/2 HP, 208-230V) for Nordyne HVAC equipment.

Specs

–
Horse Power:

1/2

RPM:

1050

Voltage:

208/230V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I recommend this item and the company

Excelente
Cano
Kissimmee fl
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy