Apply to be a TradeMaster!
Main product image of 1/2" Gas Regulator NPT 7-11" WC CSA with Vent Limiter
Magnifying glass
Hover image to zoom

1/2" Gas Regulator NPT 7-11" WC CSA with Vent Limiter

Brand:
NMT
SKU:
N5B-0500-S-VL0375
Rating:
(0)
Q&A:
(0)
1/2" Gas Regulator NPT 7-11" WC CSA with Vent Limiter
Magnifying glass
Hover image to zoom
$54.46 each
Out of Stock
Out of Stock
Get it Wed, Dec 2 - Wed, Dec 9
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"

Description

–
Products will now be sold under the NMT brand, while continuing to be distributed by Norgas.

Pipe Size: 3/8" to 2"

Outlet Pressure Range: 7" to 1.5 psig

The NMT N5 Series gas regulator is an ANSI Z21.80 certified self-operating regulator with a vent limiting option for use in residential, commercial, and industrial applications. The N5 vent allows for indoor use without the need to pipe external vent lines. With the added benefit of extended corrosion resistance, the N5 allows for various applications where the best regulation performance is required.

Features
  • ANSI Z21.80 certified
  • Vent limiter option (No need to install vent pipe)
  • Multi-position installation
  • Extended corrosion resistance
  • Up to 15 psig operating pressure

Specifications
  • Gas types: Natural gas, LPG, air, other dry non corrosive gases
  • Maximum inlet pressure: 2 psig; 15 psig max
  • Maximum inlet pressure w/ vent limiter: 2 psig; 10 psig max
  • Maximum emergency inlet pressure: 85 psig

Specs

–
Water Column ("WC):

7-11"

Size:

1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy