NMT designs and manufactures gas regulators, gas meters, and water meters. These products serve utility, commercial, and industrial applications. The brand operates under Norgas, serving sub-metering programs and facilities that need dependable, code-compliant gas and water measurement equipment.
NMT products carry recognized third-party certifications, including NSF International listings and CSA US product certification, and the company maintains an ASHRAE membership. That certification base gives specifiers a way to confirm a regulator or meter meets recognized safety and performance standards before it goes into a job.
Product Lines
The NGR Series covers spring-loaded gas pressure regulators with internal relief, sized for residential, commercial, and industrial gas lines. NMT also produces the Umeter line of water meters, including ultrasonic clamp-on and in-line models built for sub-metering and utility monitoring, along with NG4 gas meters for utility-scale measurement.
The Umeter Clamp uses patented ultrasonic measurement technology. It installs on PEX, copper, or CPVC piping without cutting into the line. That gives it a place in retrofit metering work where shutting down a system for a hard-piped meter isn't practical.
Why Contractors Specify NMT
Gas utilities and mechanical contractors specify NMT regulators when a job calls for documented NSF and CSA US certification rather than a generic replacement part. The NGR Series' color-coded orifice and spring options let a contractor match a regulator to a specific pressure range without guesswork on site.
For sub-metering projects, the Umeter Clamp's non-invasive installation reduces the labor and downtime tied to cutting into an existing water line. This matters on occupied buildings where a full shutoff isn't an easy option.
How to Choose NMT Products
Start with the application. Gas regulator selection depends on inlet pressure, required outlet pressure range, and pipe connection size. The NGR Series' orifice and spring color codes are built to communicate all of these at a glance. Confirm the orifice size and spring range match the appliance or system load before ordering.
For water metering, decide between a clamp-on ultrasonic meter and an in-line model based on whether the piping can be shut down for installation. Verify the pipe material and diameter against the Umeter Clamp's compatibility range. Check that the meter's NSF61 and NSF372 listings satisfy the local code or utility requirement before specifying it for a sub-metering program.
Frequently Asked Questions
What does NMT manufacture?
NMT manufactures gas pressure regulators, gas meters, and water meters for utility, commercial, and industrial use, operating under the Norgas brand.
Are NMT and Norgas the same brand?
Yes. NMT is the product brand under Norgas, which designs and manufactures the regulators and meters sold under the NMT name.
What certifications do NMT products carry?
NMT products carry NSF International listings and CSA US product certification, and Norgas maintains an ASHRAE membership.
Can the Umeter Clamp be installed without cutting the pipe?
Yes. The Umeter Clamp uses ultrasonic measurement and clamps onto PEX, copper, or CPVC piping, so it doesn't require cutting into the line during installation.
How do I pick the right NGR Series regulator?
Match the regulator's orifice size and spring range, identified by its color coding, to the required inlet and outlet pressure for the application. Then confirm the connection size fits the existing gas line.