Apply to be a TradeMaster!
Main product image of 1-1/2" NPT Rotary Gas Meter
Magnifying glass
Hover image to zoom

1-1/2" NPT Rotary Gas Meter

Brand:
NMT
SKU:
NDM-15C-1.5
Rating:
(0)
Q&A:
(0)
1-1/2" NPT Rotary Gas Meter
Magnifying glass
Hover image to zoom
$1,690.35 each
In Stock
In Stock
Get 2 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/2"

Description

–
Products will now be sold under the NMT brand, while continuing to be distributed by Norgas.

Pipe Size: 1-1/2" NPT to 6" FL

The NMT NDM rotary gas meter is a positive displacement type gas meter where, unlike other meters, measurement accuracy is not affected by changes in specific gravity, changing pressures or fluctuating flows. With its compact size, ease of maintenance and robust performance the NDM rotary meter is the best choice for gas measurement where accuracy and dependability is required.

Features
  • Rotatable CF index, M3 available
  • Indoor/outdoor, 100% sealed UV resistant index
  • Multi-position flow orientation capable
  • Pulse Output standard
  • Up to 38,000 scfh flow
  • 290 psig max pressure
      Standards
      • EN12480
      • ISO9951
      • NMi
      • ANSI

Specs

–
Size:

1-1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy