Apply to be a TradeMaster!
Main product image of 1/2" Gas Regulator, 1/8" Orifice, Orange 2"-7" WC
Magnifying glass
Hover image to zoom

1/2" Gas Regulator, 1/8" Orifice, Orange 2"-7" WC

Brand:
NMT
SKU:
NGR02-AAF
Rating:
(0)
Q&A:
(0)
1/2" Gas Regulator, 1/8" Orifice, Orange 2"-7" WC
Magnifying glass
Hover image to zoom
$82.64 each
In Stock
In Stock
Get 4 Wed, Oct 14
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"

Description

–
Products will now be sold under the NMT brand, while continuing to be distributed by Norgas.

Pipe Size: 1/2" to 1-1/4"

Outlet Pressure Range: 2" to 5 psig

The NMT NGR02 series spring-loaded gas regulators with internal relief provide consistent and controlled pressure in a variety of residential, industrial, and commercial applications. The NGR02 meets ANSI Z21.80 for Class I, Class II, Vent Limiting, and OPD (Overpressure Protection Device) applications and is designed to be used in many applications where non-corrosive dry gases are used.

Features
  • ANSI Z21.80 certified
  • Vent Limiter Option
  • Internal Relief - OPD
  • Outlet pressures up to 5 psig
  • Conforms to ANSI B109.4
  • Corrosion-resistant exterior
Specifications
  • Gas types: Natural gas, LPG, other non corrosive dry gases
  • Maximum inlet pressure: 10 to 125 psig per orifice
  • Maximum emergency inlet pressure: 175 psig
  • Operating temperature: -40F to +140F

Specs

–
Size:

1/2"

Water Column ("WC):

2"-7"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy