Shop Limited Time Deals
Main product image of 1" Gas Regulator, 3/8" Orifice, Yellow 1-3 PSI
Magnifying glass
Hover image to zoom

1" Gas Regulator, 3/8" Orifice, Yellow 1-3 PSI

Brand:
NMT
SKU:
NGR02-DCD
Rating:
(0)
Q&A:
(0)
1" Gas Regulator, 3/8" Orifice, Yellow 1-3 PSI
Magnifying glass
Hover image to zoom
NGR02-DCD has been discontinued
Discontinued April 1, 2026
This product was discontinued by the manufacturer.
Direct Replacement:
1-1/4" Gas Regulator, 3/8" Orifice, Yellow 1-3 PSI, NGR02HP-DCD
Brand:
NMT
SKU:NGR02HP-DCD
(0)
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Size
1"

Description

Products will now be sold under the NMT brand, while continuing to be distributed by Norgas.

Pipe Size: 1/2" to 1-1/4"

Outlet Pressure Range: 2" to 5 psig

The NMT NGR02 series spring-loaded gas regulators with internal relief provide consistent and controlled pressure in a variety of residential, industrial, and commercial applications. The NGR02 meets ANSI Z21.80 for Class I, Class II, Vent Limiting, and OPD (Overpressure Protection Device) applications and is designed to be used in many applications where non-corrosive dry gases are used.

Features
  • ANSI Z21.80 certified
  • Vent Limiter Option
  • Internal Relief - OPD
  • Outlet pressures up to 5 psig
  • Conforms to ANSI B109.4
  • Corrosion-resistant exterior
Specifications
  • Gas types: Natural gas, LPG, other non corrosive dry gases
  • Maximum inlet pressure: 10 to 125 psig per orifice
  • Maximum emergency inlet pressure: 175 psig
  • Operating temperature: -40F to +140F

Specs

Size:

1"

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm