| Product Type: | Water Treatment System Anti-Scale System |
|---|---|
| Type: | Scale Inhibitor |
| Application: | HVAC |
| Max Pressure (PSI): | 90 |
| Flow Rate (GPM): | 10 |
| Cartridge Life: | 2 Years |
| Max Water Temp (°F): | 100°F |
| Inlet Size: | 3/4" |
| Outlet Size: | 3/4" |
| Connection Type: | FNPT |
| Height: | 26" |
| Diameter (Inches): | 8-3/5" |
| Reduction Claim: | Scale |
| Housing Color: | White |