Apply to be a TradeMaster!
Main product image of Refill Cartridge for SS-HB-1
Magnifying glass
Hover image to zoom

Refill Cartridge for SS-HB-1

Brand:
Noritz
SKU:
HBC-1
Rating:
(11)
Q&A:
(0)
Refill Cartridge for SS-HB-1
Magnifying glass
Hover image to zoom
HBC-1 has been discontinued
Discontinued March 8, 2023
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Max Pressure (PSI)
150 MAX PSI
Product Highlight: Used With
SS-HB-1
Product Highlight: Height
12-1/4"
Product Highlight: Diameter (Inches)
4-3/4" Diameter

Description

Noritz's ScaleShield Water Conditioning System is a unique product providing superior limescale prevention and corrosion control. The Scale Shield conditions water at a constant rate resulting in consistent scale prevention and corrosion control for predictable periods of time. ScaleShield works by:
  • Keeps scale-causing minerals in solution inhibiting limescale formation.
  • Changes the shape of precipitated limescale preventing accumulation.
  • Coats wetted surfaces with a micro-thin layer that acts a shield.
  • Helps soften and remove existing limescale over time.

In many cases, the ScaleShield Water Conditioning Systems offer many of the same advantages as conventional water softening systems, except at a lower cost with little professional maintenance. When it comes to protecting your Noritz tankless water heater, no other product offers the level of protection from limescale and corrosion than ScaleShield.

Specs

Type:

Replacement Cartridge

Scale Inhibitor

Application:

HVAC

Max Pressure (PSI):

150

Max Water Temp (°F):

125°F

Used With:

SS-HB-1

Height:

12-1/4"

Diameter (Inches):

4-3/4"

Reduction Claim:

Lime

Corrosion

Scale

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Product Reviews

4.91 out of 11 reviews
100% would recommend this product
4.91
out of 11 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
91%
4 star
9%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-10 of 11 reviews

Excellent service.

Product worked fine and actually arrived sooner than expected.
Morry
Orlando, Dlorid
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

They delivered exactly what they promised.

Ordered my Refill cartridge and it was delivered on time. They were the most affordable option.
Juan
Los Angeles
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Price- fast delivery

I have used this product for several years. SupplyHouse had best price and quick delivery!
Mick
Newport Beach
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will buy this product yearly from you.

Item was delivered and received within their terms. I give them a excellent rating
Rocme36
Chino, California
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will order this product again.

Filtration system for home dwelling. Negative: yearly maintenance costs.
J
Riverside,Ca
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Easy Transaction

Very easy to purchase from the SupplyHouse web page. Thought the product was a bit expensive, but priced better at the SupplyHouse than any other site
eatsoutalot
New Orleans
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

This scale cartridge keeps the plumber contractor away

The scale filter was installed upstream of my 10-year old Noritz Tankless Condensing water heater (NRC-1111-DV-NG) since new. I replace the cartridge once a year.
Jose in DC
National Capital Region
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Refill Cartridge SS-HB-1

Replacement filter for Tankless Water Heater.
venueman
R'side, Cal.
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Filter

Product arrived as promised. Good company, prices are good. Would order again from Supply House!
Blanca
Anaheim, Ca
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again and recommend to my friends

I love the price, the delivery time and the packaging.
Lian
Los Angeles, CA
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?