Apply to be a TradeMaster!
Main product image of Refill Cartridge for SS-HB-3
Magnifying glass
Hover image to zoom

Refill Cartridge for SS-HB-3

Brand:
Noritz
SKU:
HBC-3-NORITZ
Rating:
(3)
Q&A:
(0)
Refill Cartridge for SS-HB-3
Magnifying glass
Hover image to zoom
$61.18 each
In Stock
In Stock
Get 13 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Pressure (PSI)
150 MAX PSI
Product Highlight: Used With
SS-HB-3

Description

–
Refill Cartridge for SS-HB-3

Noritz's ScaleShield Water Conditioning System is a unique product providing superior limescale prevention and corrosion control. The Scale Shield conditions water at a constant rate resulting in consistent scale prevention and corrosion control for predictable periods of time. ScaleShield works by:
  • Keeps scale-causing minerals in solution inhibiting limescale formation.
  • Changes the shape of precipitated limescale preventing accumulation.
  • Coats wetted surfaces with a micro-thin layer that acts a shield.
  • Helps soften and remove existing limescale over time.

In many cases, the ScaleShield Water Conditioning Systems offer many of the same advantages as conventional water softening systems, except at a lower cost with little professional maintenance. When it comes to protecting your Noritz tankless water heater, no other product offers the level of protection from limescale and corrosion than ScaleShield.

Specs

–
Product Type:

Replacement Cartridge

Type:

Scale Inhibitor

Application:

HVAC

Max Pressure (PSI):

150

Used With:

SS-HB-3

Max Water Temp (°F):

125°F

Reduction Claim:

Corrosion

Lime

Scale

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Fits Noritz water filter for combi boilers

Easy to replace every 6-12 months. Highly recommended to reduce mineral buildup in the boiler, and appliances using the hot water it generates.
G
Boston, MA
11 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Easy replacement filter

Works great and is easy to replace.
GSDH
Boston, MA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Noritz Combi-boiler water filter

Works great. Easy to change, and easy to follow instructions if you're hesitant. Definitely worth changing annually. The filter you pull out will likely be black from filtering all the gunk.
GJSD
Natick, MA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy