Shop Resideo Sale
Main product image of Scale Shield Water Treatment Kit
Magnifying glass
Hover image to zoom

Scale Shield Water Treatment Kit

Brand:
Noritz
SKU:
SS-HB-3
Rating:
(6)
Q&A:
(0)
Scale Shield Water Treatment Kit
Magnifying glass
Hover image to zoom
$161.55 each
In Stock
In Stock
Get 8 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Outlet Size
3/4"
Product Highlight: Inlet Size
3/4"
Product Highlight: Height (Inches)
23" Height
Product Highlight: Connection Type
NPT Connection

Description

–
The SS-HB-3 scale shield kit removes sediment and reduces scale formation. It also reduces corrosion caused by chlorides, silica, and dissolved iron.

Product Features
  • 12-month life at 15 grain hard water or less
  • Reduces corrosion caused by chlorides, silica, and dissolved iron
  • Includes 2 pressure gauges
  • Connects before tankless water heater
  • 1 x HBC-3 cartridge included
  • 3/4” Stainless NPT inlet and outlet connections
  • Warranty: 12 months (parts only)
  • Compatible with all Noritz residential and combi models with 1 unit

Specs

–
Product Type:

Water Treatment System

Application:

HVAC

Replacement Cartridge:

HBC-3

Outlet Size:

3/4"

Inlet Size:

3/4"

Height (Inches):

23"

Connection Type:

NPT

Reduction Claim:

Corrosion

Scale

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Refill Cartridge for SS-HB-3
SKU: HBC-3-NORITZ
Noritz

1 Replacement Part

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

4.33 out of 6 reviews
83% would recommend this product
4.33
out of 6 Reviews
83% would recommend this product
WRITE A REVIEW
5 star
83%
4 star
0%
3 star
0%
2 star
0%
1 star
17%
WRITE A REVIEW
Showing 1-6 of 6 reviews

Yes

product worked out just great. ordering an extra. thank you!
Punisher
LaMirada ca.
5 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Filter

Great filter. Gauges are a little cheap but work.
Dan
Napa, CA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Easy to install

Replaced original Noritz Scale Shield plumbing connection with minor modification.
Jotscan
Los Angeles, CA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Reduced water PPM from 501 to 136

Fits the plumbing connection of the original scale shield with minor modification. Installed Sept. 25, 2022
Jotscan
San Dimas
4 years ago
Was this review helpful to you?

It's OK

First, the plumber said the o-ring had a problem. It was leaking between the head & sump. So, I called the supplyhouse & they sent me a replaced unit. It was very nice that Supplyhouse gave me a very quick response . After I replaced the leak unit with new one. It still leaks. Not as serious as the 1st one. It is about two drops of water a day from the head & sump. No matter how I readjusted, the problem is existing. So I just put a container under the water filter to catch the water dropping. I don't know what else can I do!
Dominic
Huntington Beach, CA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I needed this modest sized scale shield kit and its great.

Fits on Noritz tankless water heater and is reducing the calcium build up
bob
Pasadena
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy