Apply to be a TradeMaster!
Main product image of NHH Hybrid Hot 199,000 BTU Indoor Direct Vent Commercial Tankless Hybrid Water Heater (LP)
Magnifying glass
Hover image to zoom

NHH Hybrid Hot 199,000 BTU Indoor Direct Vent Commercial Tankless Hybrid Water Heater (LP)

Brand:
Noritz
SKU:
NHH199100-1-LP
Rating:
(0)
Q&A:
(0)
NHH Hybrid Hot 199,000 BTU Indoor Direct Vent Commercial Tankless Hybrid Water Heater (LP)
Magnifying glass
Hover image to zoom
$10,173.36 each
Backorder
Backorder
Get it Fri, Oct 30 - Wed, Dec 2

Lift Gate

–
This product weighs 544 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Propane
Product Highlight: Installation Type
Indoor Only
Product Highlight: Warranty
10 Year (Unit) Warranty
Product Highlight: Capacity (Gallons)
119 Gallons
Product Highlight: Max Temp (F)
185°F Max Temp
Product Highlight: Vent Type
Direct Vent

Description

–
The NEW Hybrid Hot Series by Noritz® brings together the storage of a standard tank with the power and effi ciency of a tankless to take on any commercial hot water demand.

Combined to meet the hot water requirements of businesses, the Hybrid Hot Series by Noritz® utilizes the latest in tankless and tank storage technologies to create a powerful and reliable solution for businessowners. The Hybrid Hot also offers common venting for multiple units to ensure endless hot water is always available.

Product Features
  • The Hybrid Hot offers the best BTU possible at the quickest rate, providing businesses with energy savings and more.
  • With an endless supply of hot water, lower pressure drop, and no limitation of hot water flow rate, the Hybrid Hot Series by Noritz® combines features of both technologies to provide the most reliable hot water delivery system to date for commercial applications.
  • If your tank suddenly runs out of hot water, no need to worry. The Hybrid Hot Series by Noritz® can continue to provide hot water using the paired NCC199CDV tankless even after your stored supply is depleted*. (*Hot water capabilities are limited)
  • With no anode rod and a greater warranty than other tanks on the market, our tank also features cement lining for superior corrosion resistance.

Specs

–
Product Type:

Tankless Heater

Application:

Commercial

Fuel Type:

Propane

Efficiency:

98%

Energy Factor:

0.96

Flow Rate (GPH):

317

Capacity (Gallons):

119

Max Temp (F):

185°F

Gas Connection:

3/4"

Water Connection:

1-1/2"

Installation Type:

Indoor Only

Vent Type:

Direct Vent

BTU (Max):

199900

BTU (Min):

18000

Warranty:

10 Year (Unit)

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy