Apply to be a TradeMaster!
Main product image of 2" PVC Low Profile Termination Kit
Magnifying glass
Hover image to zoom

2" PVC Low Profile Termination Kit

Brand:
Noritz
SKU:
PVC-2LPT
Rating:
(0)
Q&A:
(0)
2" PVC Low Profile Termination Kit
Magnifying glass
Hover image to zoom
$76.75 each
In Stock
In Stock
Get 4 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Vent Type
Condensing
Product Highlight: Size
2"
Product Highlight: Material
PVC

Description

–
This accessory offers a flat termination option for Noritz' latest condensing models. It provides an alternative to the two-pipe side wall termination commonly seen among installers. Its innovative design covers the intake and exhaust while still providing proper ventilation.

Package contents include 1 base, 1 cap, 8 stainless steel screws, 4 plastic anchors

Specs

–
Product Type:

Termination Kit

Vent Type:

Condensing

Size:

2"

Material:

PVC

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy