The Day Savers – A National Tradesmen Day Contest
Main product image of 4" PVC to 4" Single-Wall Stainless Steel Conversion Kit
Magnifying glass
Hover image to zoom

4" PVC to 4" Single-Wall Stainless Steel Conversion Kit

Brand:
Noritz
SKU:
VK4-PVC2SUS
Rating:
(1)
Q&A:
(0)
4" PVC to 4" Single-Wall Stainless Steel Conversion Kit
Magnifying glass
Hover image to zoom
$97.87 each
In Stock
In Stock
Get 3 Tue, Sep 8
Order by 6PM, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Vent Type
Single Wall

Description

  • Convert from 4" PVC to 4" Single-Wall Stainless Steel Venting
  • Terminate Condensing units with any 4" Single-Wall Stainless Steel Termination
  • Utilize existing NORITZ CAT III Stainless Steel Venting on retrofit applications

    The 4" PVC Adapter is flipped upside down for PVC application. The Male to Male Adapter is then installed to convert from Female End to Male End which will allow continuation with 4" Single-Wall Stainless Steel Vent.
  • Specs

    Product Type:

    Conversion Kit

    Vent Type:

    Single Wall

    Contact

    +
    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Special Hours
    9am6:45pm
    MondayThursday
    8am7:45pm
    Friday
    9am7:45pm
    SaturdaySunday
    9am5:45pm


    Product Reviews

    5 out of 1 review
    100% would recommend this product
    5
    out of 1 Review
    100% would recommend this product
    WRITE A REVIEW
    5 star
    100%
    4 star
    0%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-1 of 1 reviews

    As advertised, great item

    As advertised, nice quality, works perfectly
    Bob
    Vermont
    9 months ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy