Apply to be a TradeMaster!
Main product image of Clean Guard XL - Mini-Split Maintenance Bag
Magnifying glass
Hover image to zoom

Clean Guard XL - Mini-Split Maintenance Bag

Brand:
Nu-Calgon
SKU:
4150-02
Rating:
(6)
Q&A:
(0)
Clean Guard XL - Mini-Split Maintenance Bag
Magnifying glass
Hover image to zoom
$69.04 each
In Stock
In Stock
Get 36 Tomorrow, Oct 16
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
Description:

Clean Guard, Clean Guard XL and Clean Guard CC are reusable maintenance bags specifically for use by HVAC contractors to clean wall-mounted mini-splits and ceiling cassette systems with Nu-Calgon cleaners/disinfectants when the indoor coil and blower require service. Clean Guard installs in seconds with its use of an industrial grade elastic collar that simply and automatically adjusts around the indoor unit. There is nothing more simple and quick to use in the market!

The device provides 360-degree coverage to protect overspray on the walls, an integrated eight-foot drain line and heavy duty design to allow its reuse. For future use, Clean Guard simply needs to be rinsed, dried and stored in the five-gallon bucket used to collect the cleaning solution during service.

Clean Guard XL - units 18,000 to 36,000 BTU

Specs

–
Product Type:

Bag

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Evap Pow'r-C Evaporator Coil Cleaner (1 Gallon)
SKU: 4168-08
Nu-Calgon

Product Reviews

4.5 out of 6 reviews
100% would recommend this product
4.5
out of 6 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
17%
3 star
17%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-6 of 6 reviews

Top notch

These bibs are nice and easy to use.
Bibby the Kid
MN
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Like old model better

Works good everything is the same as older model. The part that goes around mini split use to have rubber band type. Was easy to get on. Now it's pull string or draw string type. But everything else is same. Just wish would of left rubber band type tie string.
Hwh
North Richland hills Texas
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Worked great, easy to use

Easier to use that other mini-split cleaning kits
Steve
San Antonio TX
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Worked great

I learned that the "lower jaw" should be open all the way else liquid could spray on top of it and drip outwards. I corrected this with the second unit and it went perfectly.
Chuck
Texas
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Way too big for 18000 Unit

Tried to use this to clean a 18000 BTU unit but quickly found it was not going to be easy to handle. Fortunately I also ordered the 12000 BTU unit bag (I have a smaller unit in bedroom) - I tried that one - it fit perfectly. I do like the drawstring on the XL bag so rather than try to return it, I think I can do some cutting and taping to make it work. The smaller bag only has what can be described a huge rubber band to hold it around the unit - not sure how well that will hold up if repeated stretched to max. I will recommend though since I like how the bag goes completely around the unit - no over spray issues to deal with.
PaulDz
Ronkonkoma NY
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

A little too big for my unit but no problems

My Fujitsu Halcyon unit is 18000 Btu, so I ordered the large size as per the manufacturer's sizing, It was a little too big, which made tightening up the elastic cords a little challenging without a lot of bunching up of the plastic. Overall, it worked just fine, no mess no problems. The size issue is in now way a complaint or a reflection ofthe product itself.
LS6 Tommy
NJ
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy