Apply to be a TradeMaster!
Main product image of Port-A-Blaster Portable Pressure Washer
Magnifying glass
Hover image to zoom

Port-A-Blaster Portable Pressure Washer

Brand:
Supco
SKU:
ZPB140
Rating:
(44)
Q&A:
(0)
Port-A-Blaster Portable Pressure Washer
Magnifying glass
Hover image to zoom
$225.20 each
In Stock
In Stock
Get 24 Mon, Oct 5
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
A professional, lightweight, coil cleaning machine that blasts dirt from evaporator and condenser coils. Two pressure settings deliver up to 140 PSI. Patented, durable, pressure activated pump delivers a coil cleaning blast where and when you need it. Calibrated to Prevent Fin Damage and Overspray Problems.

Product Features
  • Ideal for all Evaporator and Condenser Coil Cleaning
  • Easy to Carry – Weighs only 11 lbs.
  • Rugged Housing for Rough Service & Long Life
  • Includes Durable Quick-Connect Hoses, Wand, and Trigger Sprayer These items are located inside of the pressure washer
  • Great for Mini Split Indoor Coils and Outdoor Coils
  • On Board Storage Cabinet for all Accessories
  • One Year Warranty

Specs

–
Type:

Coil Cleaner

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Evap Pow'r-C Evaporator Coil Cleaner (1 Gallon)
SKU: 4168-08
Nu-Calgon

Product Reviews

4.82 out of 44 reviews
97% would recommend this product
4.82
out of 44 Reviews
97% would recommend this product
WRITE A REVIEW
5 star
91%
4 star
5%
3 star
2%
2 star
0%
1 star
2%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

Works great.

For indoor use this is exactly what I needed for cleaning mini splits. It should be noted that the water/liquid or what ever you are using to spray is sucked from a 5 gallon bucket, or what ever bucket you are using. This is important because first you can spray a cleaner from this device then fill the bucket with water for rinsing. You don't have to drag a water hose into the room or where ever you are working. This makes it very portable. I have cleaned 2 mini splits so far and could not be happier.
VS

Most Liked Negative Review

OK but not great

It has its uses. This is good for thin indoor refrigeration condenser coils. You do not make anywhere near the mess as with a regular PW or hose. Another plus is you can use a bucket instead of a hose connection which is extremely handy. The pressure does not hold anywhere near the advertised PSI. It will pump up to that pressure but as soon as you squeeze the trigger it cuts down to about half. I would not buy this to clean outdoor residential coils and it definitely will not clean commercial HVAC coils. You will be better off with a hose and a good nozzle. It would be a good option for mini splits but I have my doubts about longevity but we will see.
Showing 1-10 of 44 reviews

Incredible savings from this

I have 7 mini splits that require cleaning 1-3 times per year. Through a HVAC company that 150-175 per unit. Easy to use and will save you so much money doing it yourself. Highly recommend.
The Treehouse
Maine
5 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works good, better than CoilJet

We got really tired of CoilJets failing, tried out the Port-A-Blaster and found that for 80 or 90% of the jobs we need a portable washer for it performs perfectly!
Max
Oregon
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes

Work great
J
Pa
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will be buying more of these

System works great Not too much pressure Good for cleaning coils and belting ice on evap coils for our commercial refrigeration jobs too
Chuck
Oakdale Ca
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

We have bought three of them, so yes I would buy them again

Have used this to mainly clean ductless units and it works fantastic. Have even used to clean double coils on package and again it works wonderfully
Dickles
Dallas OR
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Not as powerful as I expected but it did a good job

Used this to deep clean a couple of minisplits that were never cleaned since installation ten years ago. It did a good job of flushing out the cleaner and grime. The angle of the wand (either with or without the extension) was awkward for getting to the rear of the inside units.
zoot
Long Island, NY USA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product!

The Supply House is amazing. The had the best price online. I ordered the Port-A-Blaster and it was delivered the next day. This pressure washer comes with complete on-board storage for the hose and wand. Easy to setup and use. Works extremely well.
J. R
Huntsville, TX
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I'm satisfied with the product

I just think product should have a pump to handle the corrosive chemicals that the industry uses on a daily basis ,
Herm
Va
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy again

Quick delivery 👍 works great off my Milwaukee M18 power pack inverter. Very happy with set up and pressure. I use it for around house and cleaning a/c mini splits
Dhow
Lakeville ma
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Nice tool for cleaning HVAC coils

I like the quality build of this tool and the simplicity of it. All the attachments store within which is really great. Nice to have the pre-set psi for either cleaning an indor coil (mini-split) or the larger outdoor coils (hvac system).
homeowner
Carmel, IN
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy