Apply to be a TradeMaster!
Main product image of (2) 3/8", (2) 1/2" FlareMate Mini-Split Seal Pack
Magnifying glass
Hover image to zoom

(2) 3/8", (2) 1/2" FlareMate Mini-Split Seal Pack

Brand:
Nu-Calgon
SKU:
4177-04
Rating:
(0)
Q&A:
(0)
(2) 3/8", (2) 1/2" FlareMate Mini-Split Seal Pack
Magnifying glass
Hover image to zoom
$17.49 each
In Stock
In Stock
Get 10 Tomorrow, Oct 7
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
3/8", 1/2" Length

Description

–
FlareMate seals are specifically developed for 45° SAE flare fittings used in the HVAC/R Industry. FlareMate provides a long term, leak-free connection on new installations or to correct small flare fitting leaks with existing systems in service. FlareMate uses a special multi-ring design that provides multiple concentric seal points along the length of the flare mating surface. The formed copper seal is coated with a baked on, dry to the touch sealant specifically selected for refrigerants and lubricant duty. The combination of the seal design and its coated sealant layer compensate for scratches in the sealing surface and minor misalignment issues between the male and female flare. FlareMate is available in common 1/4” thru 3/4” flare sizes and handy packaging options. FlareMate is sold in various billable four pc. mini-split packs, 10 pc. packs and a combo pack for any service truck need

Features:
  • Engineered 45° SAE flare seals for the HVAC/R market
  • Field proven, OEM approved
  • Creates confident leak-free flare connections
  • Prevents costly refrigerant leaks
  • Reduces unwanted call-backs
  • Improves the integrity of any flare fitting
  • For new or systems already in service
  • Applications: mini-split systems, thermostatic expansion valves (TEVs), refrigeration control valves, filter-driers, hi-high/low pressure controls, pilot lines and more

Specs

–
Product Type:

Seal

Length (Inches):

3/8"

1/2"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy