Apply to be a TradeMaster!
Main product image of Quick Seal Repair Patch (6" x 9")
Magnifying glass
Hover image to zoom

Quick Seal Repair Patch (6" x 9")

Brand:
Nu-Calgon
SKU:
4299-26
Rating:
(0)
Q&A:
(0)
Quick Seal Repair Patch (6" x 9")
Magnifying glass
Hover image to zoom
4299-26 has been discontinued
Discontinued June 1, 2024
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Length (Inches)
9" Length
Product Highlight: Width (Inches)
6" Width

Description

–
Quick Seal Repair Patch is a UV light activated fiberglass reinforced self-adhesive repair patch. The fiberglass reinforced repair patch is made of polyester/plastic and is designed for quick, in-the-field repairs. It can be used on both cold or hot water as well as HVAC/R and plumbing applications, and bonds to all types of pipes.

Extremely durable, flexible and waterproof, Quick Seal Repair Patch is ideal for condensate pans, water pipes, duct repair, flue repair, and many other applications. It can be drilled, tapped, sanded or painted in less than an hour. The Quick Seal Repair Patch can be cut to size. The extra material can be repacked in its original resealable package. It is weather and UV resistant, and works within temperature ranges of -40°F to 390°F.

Specs

–
Length (Inches):

9"

Width (Inches):

6"

Type:

Leak Repair

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm