Apply to be a TradeMaster!
Main product image of Quick Seal Repair Patch (6" x 12")
Magnifying glass
Hover image to zoom

Quick Seal Repair Patch (6" x 12")

Brand:
Nu-Calgon
SKU:
4299-27
Rating:
(0)
Q&A:
(0)
Quick Seal Repair Patch (6" x 12")
Magnifying glass
Hover image to zoom
$46.94 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Width (Inches)
6" Width
Product Highlight: Length (Inches)
12" Length

Description

–
Quick Seal Repair Patch is a UV light activated fiberglass reinforced self-adhesive repair patch. The fiberglass reinforced repair patch is made of polyester/plastic and is designed for quick, in-the-field repairs. It can be used on both cold or hot water as well as HVAC/R and plumbing applications, and bonds to all types of pipes.

Extremely durable, flexible and waterproof, Quick Seal Repair Patch is ideal for condensate pans, water pipes, duct repair, flue repair, and many other applications. It can be drilled, tapped, sanded or painted in less than an hour. The Quick Seal Repair Patch can be cut to size. The extra material can be repacked in its original resealable package. It is weather and UV resistant, and works within temperature ranges of -40°F to 390°F.

Specs

–
Width (Inches):

6"

Type:

Leak Repair

Length (Inches):

12"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy