Apply to be a TradeMaster!
Main product image of iWave-V Air Purifier (2400 CFM)
Magnifying glass
Hover image to zoom

iWave-V Air Purifier (2400 CFM)

Brand:
Nu-Calgon
SKU:
4900-40
Rating:
(5)
Q&A:
(0)
iWave-V Air Purifier (2400 CFM)
Magnifying glass
Hover image to zoom
$218.04 each
In Stock
In Stock
Get 6 Tomorrow, Oct 7
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Air Flow Capacity (CFM)
2400 CFM
Product Highlight: Temperature Range (F)
-40°F to 160°F

Description

–
Overview:
With the technology installed in over 100,000 applications worldwide, iWave-V is a low-maintenance, bi-polar, high-output ion generator designed specifically for treating air in residential duct A/C systems (but could be used in other air conditioning applications). As the air flows past the iWave-V, positive and negative ions actively purify the supply air, killing mold, bacteria and viruses in the coil and living space. The ionization process also reduces allergens, smoke and static electricity, as well as controlling odors (cooking, pet, VOCs) and other particles (no more sunbeams) in the air without creating ozone or any harmful byproducts.

iWave-V treats the air in residential duct air conditioning systems up to 6 tons (2400 CFM) in size (or other appropriate A/C applications). Designed for universal mounting, the iWave-V typically requires only 15 minutes to install inside or outside of duct, or to attach magnetically near the indoor fan. Install between air filter and cooling coil to treat the indoor coil; as an alternative, the iWave-V can be installed in supply air.

Specifications:
  • Input Voltage: 24 VAC
  • Power (VA): 10 VA
  • Frequency: 50/60 HZ
  • System Size: 6 tons (2400 CFM)
  • Ion Output: 160 million ions/cc
  • Dimensions: 4" Dia. X 2.5" H
  • Weight: 0.6 lb.
  • Electrical Approvals: UL and cUL approved
  • Service Temp. Range: -40ºF to 160ºF

Specs

–
Air Flow Capacity (CFM):

2400

Frequency:

50 Hz

60 Hz

Temperature Range (F):

-40°F to 160°F

Input Voltage:

24 VAC

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Thurs

You May Also Need

Product Reviews

4.8 out of 5 reviews
80% would recommend this product
4.8
out of 5 Reviews
80% would recommend this product
WRITE A REVIEW
5 star
80%
4 star
20%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-5 of 5 reviews

Can't tell a difference

I wanted it to make a difference, but unfortunately, it hasn't. I installed it 2-3 weeks ago. I live in Florida, and my daily AC run time right now is 12 hours a day. Maybe if I ran my blower 20+ hrs a day, I would notice a difference. The problem is that all my ducts are in the attic, where it's 130 degrees, so if I let my blower run 24/7, then I'm just pumping hot air back into the house, so that doesn't seem to be an option for me during the summer. Maybe in the winter, I can let the fan run more. 3.5 ton AC, 2100 sq ft house, 2 story. I believe in the product and the science, but there is no noticeable difference in the air quality by means of dust or smell. I wouldn't say my house was super dusty prior, but I would get cooking smells I was hoping to help improve. YMMV.
FlSammy5729
South Florida
1 years ago
Was this review helpful to you?

works great

THIS UNIT IS VERY EASY TO INSTALL, WORKS WHENEVER THE FAN IS RUNNING AND CLEANS THE AIR, AT FIRST THERE WILL BE A LOT OF VISIBLE DUST MOSTLY ON THE FLOOR AS IT CAUSES DIRT TO CLUMP TOGHETHER. AFTER A COUPLE OF WEEKS THE AIR FILTER WILL NEED TO BE CHANGED. THE AIR IN YOUR HOME WILL SMELL BETTER AND HAVE LESS POLLEN AND ALERGENS. WE LOVE THE I WAVE!
donkeyman
baldwin
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I am very pleased with my iWave - V .

It is installed in my ductwork and is working wonderfully. It really makes the air cleaner. My wife and I have allergies and this is helping.
Guitarzan
Port Huron, Mi.
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Pleasantly surprised

As a licensed Heating and Air Conditioning contractor and 36+ years in the industry I have been cautiously skeptical about recommending indoor air quality products such as this. I have seen state of the art products and equipment designed and engineered to be the best thing since spread butter fail and fall to the side when put to the test over the years. With the emergence of the Corona virus this year and speaking directly with HVAC technicians across the United States and hearing their findings I took the chance and purchased a iwave for my home Friday 8-21-20. Here are the results so far and the environment of the indoor air being cleaned. 2400 sq ft home, 40 years old 4 ton 2 stage dual fuel package unit 3 heavy smokers in home 1 rescue mutt ( JK love my dog) Within one hour of installation a nonsmoker could tell a significant reduction of smoke and pet smell. Within 8 hours the floating debris visible when the sun shines in the window in the evening was 95 percent clear. I will continue to monitor this device and my personal results but so far it has impressed me for sure...
Hank the HVAC guy
North Carolina
6 years ago
Was this review helpful to you?

Great price, if you have the know how to install yourself

I located it in the main return duct instead of next to the HVAC blower housing. It's a lot easier to check for operation (green LED on side of unit) and perform routine brush cleaning by simply removing the main HVAC filter. I chose this model instead of the one that "wipes" the carbon fiber brushes figuring that's one less thing to break. I bought a separate 24VAC transformer w/housing and just plug it into 120V outlet, running the 24VAC to the iWave unit. If I had to do again, I'd look for a self contained laptop style power adapter. I'm happy so far. I trust the positive and negative ionizing is killing bacteria and viruses, and airborne mold. Hopefully this will be reliable for years to come.
JDTinNC
Hillsborough, NC
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy