Apply to be a TradeMaster!
Main product image of iWave-R Air Purifier (2400 CFM)
Magnifying glass
Hover image to zoom

iWave-R Air Purifier (2400 CFM)

Brand:
Nu-Calgon
SKU:
4900-20
Rating:
(18)
Q&A:
(1)
iWave-R Air Purifier (2400 CFM)
Magnifying glass
Hover image to zoom
$401.89 each
In Stock
In Stock
Get 29 Tomorrow, Sep 17
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Air Flow Capacity (CFM)
2400 CFM
Product Highlight: Temperature Range (F)
-40°F to 160°F

Description

Overview:
With technology installed in over 100,000 applications, iWave-R is the world’s first self-cleaning, no maintenance needlepoint bi-polar ionization generator designed specifically for treating air in residential duct A/C systems. As the air flows past the iWave-R, positive and negative ions actively purify the supply air, killing mold, bacteria and viruses in the coil and living space. The ionization process also reduces allergens, smoke and static electricity, as well as controlling odors (cooking, pet, VOCs) and other particles (no more sunbeams) in the air without creating ozone or any harmful byproducts.

iWave-R treats the air in any brand of residential duct air conditioning systems up to 6 tons (2400 CFM) in size with no maintenance and no replacement parts. Designed for universal mounting, the iWave-R typically requires only 15 minutes to install inside or outside of duct, or to attach magnetically near the indoor fan in the air handler. Simply connect to power using its patent-pending voltage input capability. Install between air filter and cooling coil to treat the indoor coil; as an alternative, the iWave-R can be installed in the supply air. iWave-R always works at peak performance, producing over 160 million ions/cc, more than any other ionizer product on the market. Its patent-pending self-cleaning design includes a programmable cleaning cycle that can clean the emitter brushes every 1, 3, 5 or 10 days. The iWave-R is factory set to clean every third day which is adequate for a typical installation. iWave-R does not create “black walls” as negative-only ionizer products will do.

Specifications:
  • Input Voltage: 24VAC to 260VAC
  • Power (VA): 10 VA
  • Frequency: 50/60 HZ
  • System Size: 6 tons (2400 CFM)
  • Dimensions: 6" L x 4.8" W x 2" D
  • Weight: 1 lb.
  • Electrical Approvals: UL and cUL approved
  • Service Temp. Range: -40ºF to 160ºF

Specs

Air Flow Capacity (CFM):

2400

Frequency:

60 Hz

50 Hz

Input Voltage:

24-260 VAC

Temperature Range (F):

-40°F to 160°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

500 ft - 18/3 Solid CL2 (PVC) Genesis Cable Thermostat Cable
SKU: 47114807
Genesis Cable

Product Reviews

4.78 out of 18 reviews
94% would recommend this product
4.78
out of 18 Reviews
94% would recommend this product
WRITE A REVIEW
5 star
94%
4 star
0%
3 star
0%
2 star
0%
1 star
6%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

Easy to install

Very easy to install for a homeowner, my AC guy wanted to charge $850 for this I save more than 50 percent. House smells great all the time and no more funky AC smells.
VS

Most Liked Negative Review

Last only 4 months

Only lasted four months and failed. Will be returning it to see if they will exchange it.
Showing 1-10 of 18 reviews

Installed two into my own home

I researched these for a while and, at the price, thought it was worth trying. I have used UV air scrubbers in the past but in my current house they did not seem to be as effective, for whatever reason. I installed one of the iWave R's in the downstairs furnace that handles the bulk of the heating for our house in the wintertime and it seemed to be working some, but then realized that air wasn't covering the bedrooms where we all spend at least 6-8 hours a day, so I installed a second unit in my attic handler. I do feel like I can breathe a little better in my own home, and that's something as a lifelong allergy sufferer who's used to always being at least a little congested. It's only been a couple of weeks on the second unit, but I am optimistic.
EG
Arlington VA
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Always great!

Always great, fast service. Always great prices.
JoeyV
Michigan
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Last only 4 months

Only lasted four months and failed. Will be returning it to see if they will exchange it.
Paul
San Antonio tx
3 years ago
Was this review helpful to you?

Easy Install Good Instructions for DIY. Allergies improved.

Product arrived quickly, packaged nicely. Install was quick once I figured where to land wires on my board to allow for the unit to only be powered when the fan turns on. I used the 120VAC supply from the board choosing against the 24V supply as others recommended against. My allergies seem better since install I haven't gotten sick from a flare up. Smell in the house maybe improved not sure. I do want to wire a status light to the dry contact to verify operation of the device as once you install it inside the AHU housing you can't see it anymore.
JC
New Jersey
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will buy this again if needed.

I have and will continue to recommend this product to anyone who has forced air systems !
Airman
Prospect, Ct.
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I-Wave R

Fair price, quick delivery. Thanks
DCon
Loveland, CO
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this again

Excellent air purification system
Joe
Chicago
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

A noticeable difference! Highly recommend.

I am an allergy sufferer and always looking for something to lessen the allergy triggers. After seeing the I wave-R advertisement, I did a lot of reading about it. I read many reviews from many different places and felt that it was definitely worth a try. The unit was simple to install with options of installation. After initial startup, and running the blower as recommended, I noticed that my nose was not stuffy when waking up in the morning and breathing seemed better, and dust not building up on furniture as fast. YES, I RECOMMEND THIS HIGHLY!
C.Mac
Southeastern NC
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Very impressive!

After install, within a couple of days most, if not all odors have been eliminated. I did run the fan full time for 3 days, after which I put it back on auto. Also seems to be less dust in the air. Very impressive. Would highly recommend this product.
Pat
Lemont Illinois
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Awesome

This is an awesome product that my customers love!
Duct Dynasty
Ohio
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: How long is the warranty?

Asked by steven 2 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse

Hello Steven, thanks for writing in. This would have a three year manufacture's warranty.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy