Apply to be a TradeMaster!
Main product image of Scorpion CX30 Commercial LED UV Light For Commercial Evaporator Coils (208-480 VAC)
Magnifying glass
Hover image to zoom

Scorpion CX30 Commercial LED UV Light For Commercial Evaporator Coils (208-480 VAC)

Brand:
Nu-Calgon
SKU:
4910-20
Rating:
(0)
Q&A:
(0)
Scorpion CX30 Commercial LED UV Light For Commercial Evaporator Coils (208-480 VAC)
Magnifying glass
Hover image to zoom
$618.78 each
In Stock
In Stock
Get 4 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208-480V
Product Highlight: Length (Inches)
30" Length

Description

–
The Scorpion CX30 is a 30" UVC-LED disinfecting system designed for use in commercial HVAC systems. The LED lights have 30,000 hours of run time and with an integrated air flow sensor the Scorpion CX30 can last up to 5 times longer than traditional UV bulbs. The CX30 comes with an integrated 30,000 hour LED timer to notify when a replacement is required. The Scorpion CX30 is designed to kill mold, mildew, bacteria, and other harmful biological growth in the HVAC system and on the evaporator coil. The system will also help reduce foul and musty odors like dirty sock smell and will even help keep the drain line from clogging due to buildup in the condensate line. Scorpion CX30 is designed to treat any commercial HVAC system with no maintenance for up to 30,000 hours of treatment life. The system can easily be installed using the adjustable mounting brackets and commercial grade magnets. If the Scorpion CX30 is being installed in a system where the magnet can not be used than use the supplied hardware to mount the Scorpion to your system. The powerful LED light should be installed in a location where it is fully shining on the evaporator coil to provide complete treatment.

Features:
  • 30" UVC-LED Disinfection System
  • Advanced commercial grade system
  • Over 5X the life compared to standard bulbs
  • Rugged design with shatterproof and waterproof LED
  • Kills mold, mildew, viruses and bacteria on and around your HVAC coil
  • Stops foul and musty odors like dirty sock smell
  • Reduces harmful biofilm on the coil and surrounding area
  • Integrated mode switch for two run modes
  • Air flow switch to power only when system is running
  • 30,000 hour LED timer to notify when replacement is needed
  • Easy install with adjustable mounting brackets
  • Commercial grade magnets included
  • 208-480VAC high voltage installation
  • Optimum 265nm wavelength for germicidal capabilities
  • Meet's UL 2998 zero ozone emission certification

Specs

–
Product Type:

UV Light

Voltage:

208-480V

Length (Inches):

30"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy