Shop Resideo Sale
Main product image of 208/230V 16-32 RLA 1 Phase NuStart Compressor Soft Starter
Magnifying glass
Hover image to zoom

208/230V 16-32 RLA 1 Phase NuStart Compressor Soft Starter

Brand:
Nu-Calgon
SKU:
5010-21
Rating:
(2)
Q&A:
(0)
208/230V 16-32 RLA 1 Phase NuStart Compressor Soft Starter
Magnifying glass
Hover image to zoom
$311.99 each
In Stock
In Stock
Get 17 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208/230V

Description

–

NuStart is both a soft starter and protection device for the scroll compressor in the HVAC/R system. The product uses a current-based motor control to optimize motor start-up for the scroll compressor, in doing so, significant reductions in-rush amperage and motor torque with compressor start-up. End-user benefits include: reduction in start-up noise and vibration, eliminates light flicker and nuisance circuit breaker trips, reduction in contactor arcing, and less mechanical stress on the compressor and connected refrigerant piping. Furthermore, lowering the in-rush current of the compressor allows for a more efficient start-up with off-grid solutions such as solar/battery systems or backup power sources, allowing the use of a smaller generator. NuStart provides another level of protection for the scroll compressor in the HVAC/R system. NuStart offers exclusive reverse motor (scroll) protection and under voltage protection to prevent motor stalling at start-up or during operation in low voltage (brownout) events. The single-phase series provides overcurrent protection to the compressor. NuStart provides added protection to the compressor - it is NOT a replacement for any primary circuit breaker or an overload protection device.


Features:

  • Most Trusted and Compact Soft Starter in the HVAC/R Market
  • Compatible with all Modern Scroll Technologies
  • Provides Efficient Start-Up on Back-Up/Off-Grid Power Sources
  • Reduces In-Rush Current and Start-Up Torque
  • Reduces Compressor/Refrigerant Piping Stress at Start-Up
  • Prevents Light Flickering at Start-Up
  • Lowers Start-Up Noise and Vibration
  • Provides Added Compressor Protection:
  • Exclusive Reverse Scroll Protection
  • Low Voltage Protection
  • Hard Start Lock-Out Feature
  • Overcurrent Protection (Single Phase Series)

Specs

–
Voltage:

208/230V

Phase:

1

Product Type:

Starter

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-2 of 2 reviews

Works as promised

Brought my 2 1/2 ton A/C start amperage down from 38.4 amps to 6.8 amps on start up. My 5500 kw generator now run my a/c , refrigerator, tv etc.
Tom
Crystal River Fl
3 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great item and works as advertised

This soft start kit was fairly easy to install and the instructions were complete and clear. It is working very well and there are no more issues with the ac unit
Ken
Flemington New Jersey
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy