Apply to be a TradeMaster!
Main product image of 208/230V 4-28 RLA 3 Phase NuStart Compressor Soft Starter
Magnifying glass
Hover image to zoom

208/230V 4-28 RLA 3 Phase NuStart Compressor Soft Starter

Brand:
Nu-Calgon
SKU:
5010-30
Rating:
(0)
Q&A:
(0)
208/230V 4-28 RLA 3 Phase NuStart Compressor Soft Starter
Magnifying glass
Hover image to zoom
$364.18 each
In Stock
In Stock
Get 8 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208/230V

Description

–

NuStart is both a soft starter and protection device for the scroll compressor in the HVAC/R system. The product uses a current-based motor control to optimize motor start-up for the scroll compressor, in doing so, significant reductions in-rush amperage and motor torque with compressor start-up. End-user benefits include: reduction in start-up noise and vibration, eliminates light flicker and nuisance circuit breaker trips, reduction in contactor arcing, and less mechanical stress on the compressor and connected refrigerant piping. Furthermore, lowering the in-rush current of the compressor allows for a more efficient start-up with off-grid solutions such as solar/battery systems or backup power sources, allowing the use of a smaller generator. NuStart provides another level of protection for the scroll compressor in the HVAC/R system. NuStart offers exclusive reverse motor (scroll) protection and under voltage protection to prevent motor stalling at start-up or during operation in low voltage (brownout) events. The three-phase types provide overvoltage protection and reverse motor detection features. NuStart provides added protection to the compressor - it is NOT a replacement for any primary circuit breaker or an overload protection device.


Features:

  • Most Trusted and Compact Soft Starter in the HVAC/R Market
  • Compatible with all Modern Scroll Technologies
  • Provides Efficient Start-Up on Back-Up/Off-Grid Power Sources
  • Reduces In-Rush Current and Start-Up Torque
  • Reduces Compressor/Refrigerant Piping Stress at Start-Up
  • Prevents Light Flickering at Start-Up
  • Lowers Start-Up Noise and Vibration
  • Provides Added Compressor Protection:
  • Exclusive Reverse Scroll Protection
  • Low Voltage Protection
  • Hard Start Lock-Out Feature
  • High Voltage Protection (Three Phase Series)

Specs

–
Voltage:

208/230V

Phase:

3

Product Type:

Starter

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy