Apply to be a TradeMaster!
Main product image of CherryAir Odor Neutralizer 3 lb Tub
Magnifying glass
Hover image to zoom

CherryAir Odor Neutralizer 3 lb Tub

Brand:
Nu-Calgon
SKU:
61013
Rating:
(0)
Q&A:
(0)
CherryAir Odor Neutralizer 3 lb Tub
Magnifying glass
Hover image to zoom
61013 has been discontinued
Discontinued July 10, 2025
This product was discontinued by the manufacturer.
Direct Replacement:
ClenAir Cherry Blossom Odor Neutralizer 2 lb Tub
Brand:
Nu-Calgon
SKU:6101-20
(0)
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Volume
48 oz.

Description

–
Description:

CherryAir Odor Neutralizer 3 lb Tub

CherryAir Odor Neutralizer removes odors quickly and permanently leaving a pleasant Cherry fragrance behind. Using unique ClenAir odor neutralizing technology, Cherry-Air is a true odor eliminator - not an odor mask like many scented products. Cherry-Air attacks odors caused by fuel oil, smoke, pets, mold and mildew, cigarette and cigar smoke, decay, cleaning solvents, and even skunks!

Specs

–
Type:

Deodorizer

Application:

Residential

HVAC

Scent:

Cherry

Volume:

48 oz.

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm