Apply to be a TradeMaster!
Main product image of ClenAir Liquid Formula CherryAir Spray 16 oz
Magnifying glass
Hover image to zoom

ClenAir Liquid Formula CherryAir Spray 16 oz

Brand:
Nu-Calgon
SKU:
61037
Rating:
(1)
Q&A:
(0)
ClenAir Liquid Formula CherryAir Spray 16 oz
Magnifying glass
Hover image to zoom
61037 has been discontinued
Discontinued April 16, 2025
This product was discontinued by the manufacturer.

Description

–
Description:

ClenAir Liquid Formula CherryAir Spray 16 oz

Liquid ClenAir is a fast acting deodorizing product. Eliminates odors via an oxidation process while leaving a fresh scent. Applications include HVACR ventilating equipment including evaporator coils. Duct work and condensate pans. Also can pour down drains, garbage disposals and in trash cans. Spray in restrooms, locker rooms and on fouled carpeting, upholstery. Used by hospitals, nursing homes, HVACR technicians. Non-Toxic & Environmentally Friendly!

Specs

–
Type:

Deodorizer

Application:

Residential

HVAC

Scent:

Cherry

Volume (Fluid):

16 fl. oz.
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
You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Clean, fresh smell in your home without an overpowering odor

I purchased one CherryAir and one OrangeAir 16 oz spray mist to use on different days in my home in an effort to decide on which scent I preferred - you should do this before you purchase one of the large tubs to place in your HVAC intake. Neither are strong or overpowering and I couldn't decide between the two because I thought they were both great. I was a Febreeze addict (with cans in every room), but I am not now. Read my review under the OrangeAir Tub - this stuff is really great. Value? I got the three lb tub of OrangeAir and that saved me a great deal of money. In the long run, I do not have to worry about pet odors or smoking odors in the house for quite a while AND I get compliments on how fresh the house smells. I added up the cost of Febreeze and my twice a month Renuzits (come on, none of us get 30 days of nice smells out of those) and I am saving money in the long run while cleaning the air, as opposed to masking the odors. I am very pleased with this product.
TJ
Roanoke, VA
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?