Shop Resideo Sale
Main product image of Wetrag Heat Blocking Compound (12 oz.)
Magnifying glass
Hover image to zoom

Wetrag Heat Blocking Compound (12 oz.)

SKU:
RT400P
Rating:
(25)
Q&A:
(0)
Wetrag Heat Blocking Compound (12 oz.)
Magnifying glass
Hover image to zoom
$25.20 each
In Stock
In Stock
Get 322 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Volume
12 oz.

Description

–
This reusable heat blocking putty keeps piping and sensitive components cooler than traditional wet rag application during brazing, soldering, or welding. It is made from the same materials found in the heat shield of the space shuttle. Simply apply, remove, and reuse.

Features:
  • Reusable - For up to 40 applications
  • Conductive Heat - Blocks conductive heat transfer to protect sensitive parts
  • Direct Heat - Blocks direct heat up to 2000°F
  • Indicator Dye - Special dye fades over time to indicate when replacement is needed

Specs

–
Volume:

12 oz.

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Nylog Blue Gasket & Thread Sealant (Pack of 2)

Product Reviews

4.76 out of 25 reviews
100% would recommend this product
4.76
out of 25 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
80%
4 star
16%
3 star
4%
2 star
0%
1 star
0%
WRITE A REVIEW

Most Liked Positive Review

Complete Trust In This Heat Blocker

As good or better than any thermal blocker as I've ever used. I always completely trust it. No idea how it compares in price to any other products, as good as they may also be. I just won't take any chances. A lot of my work is for neighbors and area people. Some for fee, some pro Bono. They depend on me, and I depend on this. Even more so, I depend on Suoply House, be it as an Independent or a Contracted Tech.
VS

Most Liked Negative Review

I will continue to use this.

This product keeps from burning the cabinet and insulation but does not do well at keeping the pipe temperature down.
Showing 1-10 of 25 reviews

Great product

This is a great product for us technicians when we have to do some blazing or soldering it's a great heat blocker. I will buy this again. Yes highly recommended 100%.
Truhuyy
Bridgeport, Connecticut
2 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Wet Rag is an awesome product

Use this all of the time, especially in areas that are tight or where much heat is needed to melt rods near critical areas. It works!
BC
Cocoa FL
8 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

much better than the other stuff

I'm not exactly sure how well it works. The pipe it still hot on the other side just not as hot. But it stay together and is much easier to for than the other stuff I've tried. As the instructions say if it get a little dry just wet your hands and kneed it like dough it'll go back together.
Colby
Glen Rose, TX
8 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Definitely would buy again

It does what it is supposed to do. And protects against over heating the pipe.
Dean HVAC
OH
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Convenient product

It really comes in handy and does a great job
Ernst
Sulphur Springs, Tx
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

This was my first experience.

The heat blocking compound worked great protecting the heat sensitive components while brazing. Pretty clever invention!
Frank
St Petersburg, FL
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Wetrag Heat Block is the best around

Wet rag heat block is great to keep TXVs protected. Quick shipping from SupplyHouse.com
GMS
Dallas TX
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Definitely a must have

I love this heat block. It works great on service valves and txv's.
Johnmilleriii
Wilmington, DE
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will continue to use this.

This product keeps from burning the cabinet and insulation but does not do well at keeping the pipe temperature down.
Luke
Brookhaven Ms
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Awesome product

A must when brazing next to heat sensitive components
Jojo
Savannah
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy