| Product Type: | Replacement Cartridge |
|---|---|
| Application: | Food Service Commercial |
| Type: | Refrigerator/Ice Maker |
| Flow Rate (GPM): | 3.34 |
| Max Pressure (PSI): | 125 |
| Service Life: | 12,000 Gallons |
| Cartridge Life: | 6 Months |
| Max Water Temp (°F): | 100°F |
| Height: | 20" |
| Diameter (Inches): | 2-7/8" |
| Reduction Claim: | Bad Taste & Odor Chlorine Taste & Odor (CTO) Scale Chlorine |
Be the first to write a review.
Yes 9108-27 will replace the K00174 cartridge, and it has more scale control ability.