Apply to be a TradeMaster!
Main product image of NP48S Sediment Removal Cartridge
Magnifying glass
Hover image to zoom

NP48S Sediment Removal Cartridge

Brand:
Nu-Calgon
SKU:
4712-87
Rating:
(4)
Q&A:
(0)
NP48S Sediment Removal Cartridge
Magnifying glass
Hover image to zoom
$11.17 each
BOX UP & SAVE 7%
$62.58 box of 6
$10.43 each
In Stock
In Stock
Get 3 Mon, Oct 5
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Used With
NP48DD

Description

–
The NP Series Sediment Cartridges are composed of polypropylene that is manufactured by patented blown-microfiber technology to meet the market requirements for a pure polypropylene-depth pre-filter with exceptional dirt-holding capability. This translates to longer life, and fewer cartridge changes. All the materials meet FDA requirements, making them acceptable for food and beverage contact. The NP24S is designed to handle up to 200 gallons of water per day under average conditions, for six months while the NP48S will handle 400 gallons per day for six months. Both are rated at 5 microns with a very low pressure drop (i.e. 1/2 psi at 5.0 gpm).

Specs

–
Product Type:

Filter Cartridge

Type:

Sediment

Application:

Pre-Filter

Flow Rate (GPD):

400

Micron Rating:

5

Cartridge Life:

6 Months

Used With:

NP48DD

Reduction Claim:

Sediment

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Mon

You May Also Need

CG5-20S, 20" Primary Replacement Cartridge
SKU: 9108-27
Nu-Calgon

Product Reviews

5 out of 4 reviews
100% would recommend this product
5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Will buy again

Everything is ok so far
Rachel
Valley springs CA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

installed inline water supply to ice maker
big daddy
alabama
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

QUALITY

use it as a water filter......lasts and is a quality part...its all good
TJ
Pittsburgh,Pa
13 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Ice Machine Filter

Replaced both Chem Filter and this sediment filter in our Bar's Ice Machine. Great ICE in 1 day.
Ray
Poughkeepsie, NY
14 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy