Shop Limited Time Deals
Main product image of Finish Pack (Fan Motor/Grille Assembly - 110 CFM)
Magnifying glass
Hover image to zoom

Finish Pack (Fan Motor/Grille Assembly - 110 CFM)

Brand:
NuTone
SKU:
672RB
Rating:
(3)
Q&A:
(2)
Finish Pack (Fan Motor/Grille Assembly - 110 CFM)
Magnifying glass
Hover image to zoom
672RB has been discontinued
Discontinued August 7, 2016
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Air Flow Capacity (CFM)
110 CFM
Product Highlight: Sone
4 Sones
Product Highlight: Used With
671R672RA

Description

Finish Pack:
  • Fan Motor/Grille Assembly
  • 110 CFM, 4.0 Sones
  • Uses 671R672RA housing pack
  • Fits 2"x6" ceiling construction
  • UL Listed for use over bathtubs and showers when connected to a GFCI protected branch circuit.

Specs

Air Flow Capacity (CFM):

110

Product Type:

Finish Pack

Sone:

4

Used With:

671R672RA

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Great fan

Fast shipping and great service
gone fishing
Raleigh
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

perfect replacement

exact fit and worked whthout any hitch
dt handyman
calabash nc
13 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fast delivery & competitive pricing

The fan came as advertised, fit right into the frame and took only a minute to install. Competitive price and speedy delivery.
Joe
Tuscaloosa, AL
14 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: Can you just buy the cover mine broke when I was cleaning it thanks tony

Asked by Tony 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

Yes the grille is part # S97017607.

Was this review helpful to you?

Q: I have a Nutone 672A/672B combination that is having trouble currently. I need to replace the fan components, but do not want to have to replace the whole box, etc. Is this the item that I need? If not, can you help me find what I need?

Asked by Jaime 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

This kit includes the replacement motor and grille.

Was this review helpful to you?