Apply to be a TradeMaster!
Main product image of Model 781WHNT Decorative Glass Ventilation Fan with Light, White Leaf Design (100 CFM)
Magnifying glass
Hover image to zoom

Model 781WHNT Decorative Glass Ventilation Fan with Light, White Leaf Design (100 CFM)

Brand:
NuTone
SKU:
781WHNT
Rating:
(0)
Q&A:
(0)
Model 781WHNT Decorative Glass Ventilation Fan with Light, White Leaf Design (100 CFM)
Magnifying glass
Hover image to zoom
781WHNT has been discontinued
Discontinued April 6, 2017
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Air Flow Capacity (CFM)
100 CFM
Product Highlight: Duct Size
4"
Product Highlight: Sone
1.5 Sones
Product Highlight: Housing Dimension
8-3/8" x 8-3/8" x 5-7/8"
Product Highlight: Warranty
1 Year Warranty
Product Highlight: Finish
White

Description

Features:
  • 100 CFM @ 0.10", 1.5 Sones.
  • Corrosion-resistant white leaf design finish.
  • White alabaster glass shade.
  • Close mount design
  • Uses two 13 Watt maximum, GU24 type, 3500K fluorescent bulbs. Bulbs included.
  • Vent openings in fixture base for exhaust fan.
  • Light fixture assembly is plug-in and removable.
  • Plug-in permanently lubricated motor
  • Polymeric blower wheel.
  • Rugged, 25-gage galvanized steel construction
  • Pre-located mounting holes for quick, accurate installation
  • Tapered, polymeric 4" round duct fitting with built-in backdraft damper for easy, positive duct connection and no metallic clatter.
  • Housing Dimension: 8-3/8" x 8-3/8" x 5-7/8"
  • Fits in 2" x 6" ceiling construction
  • Energy Star qualified
Note: For installation in flat ceilings only.

Specs

Finish:

White

Duct Size:

4"

Product Type:

Ventilation Fan w/ Light

Air Flow Capacity (CFM):

100

Sone:

1.5

Voltage:

120v

Amperage:

0.8

Diameter Base:

13-5/8"

Housing Dimension:

8-3/8" x 8-3/8" x 5-7/8"

Housing Material:

Galvanized Steel

Warranty:

1 Year

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm