Apply to be a TradeMaster!
Main product image of HD80LNT Heavy Duty Ventilation Fan w/ Light, 4" Round Duct (80 CFM)
Magnifying glass
Hover image to zoom

HD80LNT Heavy Duty Ventilation Fan w/ Light, 4" Round Duct (80 CFM)

Brand:
NuTone
SKU:
HD80LNT
Rating:
(0)
Q&A:
(0)
HD80LNT Heavy Duty Ventilation Fan w/ Light, 4" Round Duct (80 CFM)
Magnifying glass
Hover image to zoom
HD80LNT has been discontinued
Discontinued April 1, 2016
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Air Flow Capacity (CFM)
80 CFM
Product Highlight: Duct Size
4"
Product Highlight: Sone
2.5 Sones
Product Highlight: Housing Dimension
8" x 8-1/4" x 5-3/4"
Product Highlight: Grille Dimension
11-1/8" x 10-5/8"
Product Highlight: Warranty
1 Year Warranty

Description

The NuTone Heavy Duty fans/lights are designed for continuous operation - perfect for tough, light-commercial applications. Motors have heavy duty, long-life bearings, tamper proof construction and are totally enclosed for added protection against dirt and dust. Centrifugal blower wheels on all models provide quiet, efficient ventilation. Convenient mounting ears speed installation. Fan/light units have white molded 11-1/8" x 10-5/8" polymeric grille and shatter resistant light lens. Damper/duct connection fits 4" round duct. UL Listed for use over bathtubs or showers when connected to GFCI-protected branch circuit.

Features:
  • 80 CFM, 2.5 Sones
  • 4" Round Ducting
  • 100-watt incandescent light (bulb not included)
  • Designer styled white polymeric grille with shatter resistant light diffusing lens
  • High-efficiency centrifugal blower wheel
  • UL listed for use over bathtubs or showers when connected to GFCI-protected branch circuit.
  • Permanently lubricated motor. Resilient motor mounts isolate vibration.
  • Plug-in receptacles for fan and light
  • Type IC (Insulation Contact)
  • AMCA licensed for both air and sound
  • Fits in 2"x6" construction
  • Housing Dimensions: 8" x 8-1/4" x 5-3/4"
  • Grille Size: 11-1/8" x 10-5/8"

Specs

Product Type:

Ventilation Fan

Duct Size:

4"

Air Flow Capacity (CFM):

80

Sone:

2.5

Amperage:

1.5

Lighting:

Incandescent

Voltage:

120v

Fan Watts:

50

Nominal RPM:

1380

Housing Dimension:

8" x 8-1/4" x 5-3/4"

Grille Dimension:

11-1/8" x 10-5/8"

Grille Material:

Polymeric

Housing Material:

Galvanized Steel

Grille Finish:

White

Warranty:

1 Year

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm