Apply to be a TradeMaster!
Main product image of ILRF Radon In-Line Ventilation Fan, 4"/5" Duct
Magnifying glass
Hover image to zoom

ILRF Radon In-Line Ventilation Fan, 4"/5" Duct

Brand:
NuTone
SKU:
ILRF
Rating:
(1)
Q&A:
(0)
ILRF Radon In-Line Ventilation Fan, 4"/5" Duct
Magnifying glass
Hover image to zoom
ILRF has been discontinued
Discontinued November 30, 2022
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Air Flow Capacity (CFM)
150 CFM
Product Highlight: Duct Size
4", 5"
Product Highlight: Warranty
1 Year Warranty

Description

–
Features:
  • High static pressure delivery
    • 150 CFM at 0.2" WG
    • 50 CFM at 1.5" WG
  • Humidity protected, totally enclosed motor
  • Factory sealed housing
  • UL approved for wet locations
  • Water tight electrical terminal box
  • Long life, UV resistant plastic housing

Specs

–
Product Type:

In-Line Ventilation Fan

Duct Size:

4"

5"

Housing Material:

Plastic

Warranty:

1 Year

Air Flow Capacity (CFM):

150

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

A Good Fan for Radon Mitigation

This fan is an exact replacement for the fan that was installed in 2008 for radon mitigation. To get 8 years of continuous service from such a fan seems good to me! How did I know that it was time to replace the original fan? It started getting noisier, and customer service at NuTone suggested replacement if an examination did not reveal any fixable problem.
CMK
North Mankato, MN
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?