Apply to be a TradeMaster!
Main product image of QTXEN110S Ultra Silent Humidity Sensing Ventilation Fan, 6" Ducting (110 CFM)
Magnifying glass
Hover image to zoom

QTXEN110S Ultra Silent Humidity Sensing Ventilation Fan, 6" Ducting (110 CFM)

Brand:
NuTone
SKU:
QTXEN110S
Rating:
(1)
Q&A:
(0)
QTXEN110S Ultra Silent Humidity Sensing Ventilation Fan, 6" Ducting (110 CFM)
Magnifying glass
Hover image to zoom
QTXEN110S has been discontinued
Discontinued June 2, 2017
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Air Flow Capacity (CFM)
110 CFM
Product Highlight: Duct Size
6"
Product Highlight: Sone
0.7 Sones
Product Highlight: Housing Dimension
10-1/2" x 11-3/8" x 7-5/8"
Product Highlight: Warranty
3 Year Warranty
Product Highlight: Amperage
0.4 Amps

Description

NuTone's Ultra Silent Humidity Sensing fans are the most effective way to control excess humidity and moisture. These humidity sensing fans turn on and off automatically. They will automatically turn on to exhaust excess moisture once the Sensaire technology detects rapid increases in humidity and moisture levels. Fits in 2" x 8" ceiling construction.

Features:
  • 6" ducting for superior performance
  • 0.7 Sones, 110 CFM
  • Sensaire® technology detects the rapid rise in humidity over time
  • Auto shut-off time is adjustable from 5 to 60 minutes
  • Humidity is sensed at the ceiling where it is most prevalent
  • Energy Star qualified, Title 24 Compliant
  • Hanger bars for easy, fast and universal installation in all types of construction
  • UL Listed for use over bathtubs and showers when connected to a GFCI protected branch circuit.
  • Housing Dimension: 10-1/2" x 11-3/8" x 7-5/8"
  • Grille Dimension: 12-7/8" x 13-3/4"

Specs

Duct Size:

6"

Air Flow Capacity (CFM):

110

Sone:

0.7

Features:

Title 24 Compliant

Energy Star Qualified

Amperage:

0.4

Lighting:

Not Available

Housing Dimension:

10-1/2" x 11-3/8" x 7-5/8"

Housing Material:

Galvanized Steel

Grille Material:

Polymeric

Grille Finish:

White

Warranty:

3 Year

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Tue

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Simple to Install, Simple to Operate, Si

I grew tired of fogged bathroom mirrors and windows, and the mold and mildew threat such clinging moisture encourages. The solution was the QTXEN110S Humidity Sensing Bathroom Fan. I recommend going with a 6-inch duct to maximize air flow. The only oddity I encountered was the way in which you activate the fan to exhaust odors; namely: flip the wall switch from ON to OFF, pause for a second or two, and then flip the switch from OFF back to ON. Even with the company's suggested two-function switch, you still have to flip a switch back and forth. If they had invested an additional fifteen bucks in design and development, they could have offered a push-button solution that would have been more elegant for such a sophisticated unit. And, yes, I would have paid the extra fifteen bucks. That one issue aside, I am very satisfied with the unit's humidity-sensing feature, near-silent operation, and efficiency.
Hal The Handyman
Grass Valley, CA
15 years ago
Was this review helpful to you?