Apply to be a TradeMaster!
Main product image of QTXEN110SFLT Ultra Silent Humidity Sensing Ventilation Fan w/ Light & Night-Light, 6" Ducting (110 CFM)
Magnifying glass
Hover image to zoom

QTXEN110SFLT Ultra Silent Humidity Sensing Ventilation Fan w/ Light & Night-Light, 6" Ducting (110 CFM)

Brand:
NuTone
SKU:
QTXEN110SFLT
Rating:
(0)
Q&A:
(0)
QTXEN110SFLT Ultra Silent Humidity Sensing Ventilation Fan w/ Light & Night-Light, 6" Ducting (110 CFM)
Magnifying glass
Hover image to zoom
QTXEN110SFLT has been discontinued
Discontinued June 2, 2017
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Air Flow Capacity (CFM)
110 CFM
Product Highlight: Duct Size
6"
Product Highlight: Sone
0.7 Sones
Product Highlight: Housing Dimension
10-1/2" x 11-3/8" x 7-5/8"
Product Highlight: Warranty
3 Year Warranty
Product Highlight: Amperage
1.1 Amps

Description

NuTone's Ultra Silent Humidity Sensing fans are the most effective way to control excess humidity and moisture. These humidity sensing fans turn on and off automatically. They will automatically turn on to exhaust excess moisture once the Sensaire technology detects rapid increases in humidity and moisture levels. Fits in 2" x 8" ceiling construction.

Features:
  • 6" ducting for superior performance
  • 0.7 Sones, 110 CFM
  • 42W Fluorescent Light (bulb included) & 4W night-light (bulb not included)
  • Sensaire® technology detects the rapid rise in humidity over time
  • Auto shut-off time is adjustable from 5 to 60 minutes
  • Humidity is sensed at the ceiling where it is most prevalent
  • Energy Star qualified, Title 24 Compliant
  • Includes hanger bar system for fast and flexible installation in all types of construction.
  • UL Listed for use over bathtubs and showers when connected to a GFCI protected branch circuit.
  • Housing Dimension: 10-1/2" x 11-3/8" x 7-5/8"
  • Grille Dimension: 12-7/8" x 13-3/4"

Specs

Duct Size:

6"

Air Flow Capacity (CFM):

110

Sone:

0.7

Features:

Energy Star Qualified

Title 24 Compliant

Lighting:

Fluorescent

Amperage:

1.1

Housing Dimension:

10-1/2" x 11-3/8" x 7-5/8"

Housing Material:

Galvanized Steel

Grille Material:

Polymeric

Grille Finish:

White

Warranty:

3 Year

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm