Apply to be a TradeMaster!
Main product image of Orbit, 20W LED Flush Mount, CCT Selectable 3000K/4000K/5000K, White Finish
Magnifying glass
Hover image to zoom

Orbit, 20W LED Flush Mount, CCT Selectable 3000K/4000K/5000K, White Finish

Brand:
Nuvo
SKU:
62-1451R1
Rating:
(0)
Q&A:
(0)
Orbit, 20W LED Flush Mount, CCT Selectable 3000K/4000K/5000K, White Finish
Magnifying glass
Hover image to zoom
$275.79 each
Backorder
Backorder
Get it Tue, Dec 22 - Mon, Jan 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
3 Year Warranty
Product Highlight: Finish
White
Product Highlight: Voltage
120-277V
Product Highlight: Shape
Round
Product Highlight: Size
17-3/4"
Product Highlight: Wattage
20 Watts

Description

–
This is an Orbit; 20W LED Flush Mount; CCT Selectable 3000K/4000K/5000K; White Finish manufactured by Satco.
Discover the 62-1451R1 from the SATCO NUVO Orbit Collection harmonious blend of style, adaptability, and sustainability. Featuring CCT-selectable technology, this 20W innovative flush mount lets you tailor the ambiance with 3000K, 4000K, or 5000K options. With range voltage compatibility from 120-277V, it delivers reliable performance across diverse applications. Finished in classic white, the Orbit fixture radiates timeless elegance while offering energy efficiency and lasting brilliance. Illuminate your space with SATCO NUVO's cutting-edge Orbit Collection, where advanced technology meets enduring design.

Features:
  • 3 CCT Selectable
  • Flush Mount Fixture
  • White Steel Finish
  • CRI Rating of 90
  • Range Voltage 120-277V
  • Dimmable down to 20%
  • Functional Life of 30,000 Hours
  • 3 Year Warranty

Specs

–
Dimmable:

Yes

CCT (Kelvin):

3000K

4000K

5000K

Warranty:

3 Year

Color Temperature:

Natural Light

Soft White

Lumens:

1426

1539

Finish:

White

Incandescent Equivalent:

100W

Voltage:

120-277V

Product Type:

Flush Mount

Base Type:

Integrated

Lamp Type:

Integrated LED

Shape:

Round

Size:

17-3/4"

Wattage:

20

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy