Apply to be a TradeMaster!
Main product image of Orbit, 30W LED Flush Mount, CCT Selectable 3000K/4000K/5000K, Black Finish
Magnifying glass
Hover image to zoom

Orbit, 30W LED Flush Mount, CCT Selectable 3000K/4000K/5000K, Black Finish

Brand:
Nuvo
SKU:
62-1454R1
Rating:
(0)
Q&A:
(0)
Orbit, 30W LED Flush Mount, CCT Selectable 3000K/4000K/5000K, Black Finish
Magnifying glass
Hover image to zoom
$392.02 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Black
Product Highlight: Voltage
120-277V
Product Highlight: Warranty
3 Year Warranty
Product Highlight: Shape
Round
Product Highlight: Wattage
30 Watts
Product Highlight: Size
23-1/2"

Description

–
This is an Orbit; 30W LED Flush Mount; CCT Selectable 3000K/4000K/5000K; Black Finish manufactured by Satco.
Discover the 62-1454R1 from the SATCO NUVO Orbit Collection's harmonious blend of style, adaptability, and sustainability. Featuring CCT-selectable technology, this 30W innovative flush mount lets you tailor the ambiance with 3000K, 4000K, or 5000K options. With range voltage compatibility from 120-277V, it delivers reliable performance across diverse applications. Finished in classic black, the Orbit fixture radiates timeless elegance while offering energy efficiency and lasting brilliance. Illuminate your space with SATCO NUVO's cutting-edge Orbit Collection, where advanced technology meets enduring design.

Features:
  • 3 CCT Selectable
  • Flush Mount Fixture
  • Black Steel Finish
  • CRI Rating of 90
  • Range Voltage 120-277V
  • Dimmable down to 20%
  • Functional Life of 30,000 Hours
  • 3 Year Warranty

Specs

–
Finish:

Black

CCT (Kelvin):

4000K

5000K

3000K

Lumens:

2033

2314

Color Temperature:

Soft White

Natural Light

Voltage:

120-277V

Warranty:

3 Year

Shape:

Round

Wattage:

30

Base Type:

Integrated

Product Type:

Flush Mount

Dimmable:

Yes

Incandescent Equivalent:

125W

Lamp Type:

Integrated LED

Size:

23-1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy