Apply to be a TradeMaster!
Main product image of Orbit, 30W LED Pendant, CCT Selectable 3000K/4000K/5000K, Black Finish
Magnifying glass
Hover image to zoom

Orbit, 30W LED Pendant, CCT Selectable 3000K/4000K/5000K, Black Finish

Brand:
Nuvo
SKU:
62-1458R1
Rating:
(0)
Q&A:
(0)
Orbit, 30W LED Pendant, CCT Selectable 3000K/4000K/5000K, Black Finish
Magnifying glass
Hover image to zoom
$342.77 each
Backorder
Backorder
Get it Fri, Dec 18 - Thu, Jan 21
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Wattage
30 Watts
Product Highlight: Voltage
120-277V
Product Highlight: Finish
Black
Product Highlight: Warranty
3 Year Warranty

Description

–
This is an Orbit; 30W LED Pendant; CCT Selectable 3000K/4000K/5000K; Black Finish manufactured by Satco.
Discover the 62-1458R1 from the SATCO NUVO Orbit Collection's harmonious blend of style, adaptability, and sustainability. This 30W pendant fixture features CCT-selectable technology, allowing you to tailor the ambiance with 3000K, 4000K, or 5000K options. With range voltage compatibility from 120-277V, it delivers reliable performance across diverse applications. Finished in classic black, the Orbit pendant adds a touch of timeless elegance while offering energy efficiency and lasting brilliance. Illuminate your space with SATCO NUVO's cutting-edge Orbit Collection, where advanced technology meets enduring design.

Features:
  • 3 CCT Selectable
  • Pendant Fixture
  • Black Steel Finish
  • CRI Rating of 90
  • Range Voltage 120-277V
  • Dimmable down to 20%
  • Functional Life of 30,000 Hours
  • 3 Year Warranty

Specs

–
CCT (Kelvin):

5000K

3000K

4000K

Lumens:

2314

2033

Color Temperature:

Soft White

Natural Light

Wattage:

30

Lamp Type:

Integrated LED

Voltage:

120-277V

Finish:

Black

Product Type:

Light Fixture

Dimmable:

Yes

Base Type:

Integrated

Warranty:

3 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy