Apply to be a TradeMaster!
Main product image of Glamour, 13" LED Flush Mount, Emergency Battery, CCT Selectable, Brushed Nickel Finish
Magnifying glass
Hover image to zoom

Glamour, 13" LED Flush Mount, Emergency Battery, CCT Selectable, Brushed Nickel Finish

Brand:
Nuvo
SKU:
62-1890
Rating:
(0)
Q&A:
(0)
Glamour, 13" LED Flush Mount, Emergency Battery, CCT Selectable, Brushed Nickel Finish
Magnifying glass
Hover image to zoom
$219.65 each
Backorder
Backorder
Get it Fri, Dec 18 - Thu, Jan 21
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Finish
Brushed Nickel
Product Highlight: Size
13"
Product Highlight: Wattage
25 Watts
Product Highlight: Shape
Round
Product Highlight: Warranty
3 Year Warranty

Description

–
This is a Glamour; 13" LED Flush Mount; Emergency Battery; CCT Selectable; Brushed Nickel Finish manufactured by Satco.
The SATCO NUVO 62-1890 13-Inch Glamour LED flush mount fixture in brushed nickel features a built-in emergency battery backup that provides up to 90 minutes of illumination during power outages-offering critical reliability with an elegant design. An integrated emergency test button with indicator light ensures easy maintenance and peace of mind. This fixture delivers 5 CCT selectable lighting (2700K-5000K) with a high 90 CRI for clean, high-quality illumination. Its durable steel housing and impact-resistant PMMA lens are built for longevity. Backed by a 3-year warranty, and a 50,000 hour lifespan, the Glamour fixture brings safety, style, and dependable performance to residential and commercial spaces alike.

Features:
  • Integrated EM (4W/90 Minute Run Time)
  • 5 CCT Selectable
  • 90 CRI High Quality Light
  • Brushed Nickel Steel Fixture
  • Impact Resistant PMMA Lens
  • Contemporary Design
  • 3 Year Warranty
  • 50,000 Hour Functional Life

Specs

–
CCT (Kelvin):

4000K

2700K

3500K

3000K

5000K

Incandescent Equivalent:

150W

Lumens:

1286

1594

1496

1546

1451

Dimmable:

No

Color Temperature:

Warm White

Natural Light

Voltage:

120v

Battery Type:

Lithium-Ion

Base Type:

Integrated

Finish:

Brushed Nickel

Size:

13"

Wattage:

25

Lamp Type:

Integrated LED

Product Type:

Flush Mount

Shape:

Round

Warranty:

3 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy