Apply to be a TradeMaster!
Main product image of Glamour, 13" LED Flush Mount, Emergency Battery, CCT Selectable, Black Finish
Magnifying glass
Hover image to zoom

Glamour, 13" LED Flush Mount, Emergency Battery, CCT Selectable, Black Finish

Brand:
Nuvo
SKU:
62-1891
Rating:
(0)
Q&A:
(0)
Glamour, 13" LED Flush Mount, Emergency Battery, CCT Selectable, Black Finish
Magnifying glass
Hover image to zoom
$214.72 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Wattage
25 Watts
Product Highlight: Finish
Black
Product Highlight: Shape
Round
Product Highlight: Size
13"
Product Highlight: Warranty
3 Year Warranty
Product Highlight: Voltage
120v

Description

–
This is a Glamour; 13" LED Flush Mount; Emergency Battery; CCT Selectable; Black Finish manufactured by Satco.
The SATCO NUVO 62-1891 13-Inch Glamour LED flush mount fixture in matte black features a built-in emergency battery backup that provides up to 90 minutes of illumination during power outages-offering critical reliability with an elegant design. An integrated emergency test button with indicator light ensures easy maintenance and peace of mind. This fixture delivers 5 CCT selectable lighting (2700K-5000K) with a high 90 CRI for clean, high-quality illumination. Its durable steel housing and impact-resistant PMMA lens are built for longevity. Backed by a 3-year warranty, and a 50,000 hour lifespan, the Glamour fixture brings safety, style, and dependable performance to residential and commercial spaces alike.

Features:
  • Integrated EM (4W/90 Minute Run Time)
  • 5 CCT Selectable
  • 90 CRI High Quality Light
  • Matte Black Steel Fixture
  • Impact Resistant PMMA Lens
  • Contemporary Design
  • 3 Year Warranty
  • 50,000 Hour Functional Life

Specs

–
CCT (Kelvin):

4000K

2700K

3000K

3500K

5000K

Lumens:

1365

1240

1186

1321

1353

Wattage:

25

Finish:

Black

Shape:

Round

Incandescent Equivalent:

150W

Color Temperature:

Warm White

Natural Light

Lamp Type:

Integrated LED

Size:

13"

Battery Type:

Lithium-Ion

Product Type:

Flush Mount

Dimmable:

No

Base Type:

Integrated

Warranty:

3 Year

Voltage:

120v

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy