Apply to be a TradeMaster!
Main product image of Glamour, LED 13" Flush Mount, Black Finish, 27K/3K/35K/4K/5K CCT Selectable
Magnifying glass
Hover image to zoom

Glamour, LED 13" Flush Mount, Black Finish, 27K/3K/35K/4K/5K CCT Selectable

Brand:
Nuvo
SKU:
62-1976
Rating:
(0)
Q&A:
(0)
Glamour, LED 13" Flush Mount, Black Finish, 27K/3K/35K/4K/5K CCT Selectable
Magnifying glass
Hover image to zoom
$74.85 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Wattage
25 Watts
Product Highlight: Shape
Round
Product Highlight: Size
13"
Product Highlight: Finish
Black
Product Highlight: Voltage
120v
Product Highlight: Warranty
3 Year Warranty

Description

–
This is a Glamour; LED 13" Flush Mount; Black Finish; 27K/3K/35K/4K/5K CCT Selectable manufactured by Satco.
The SATCO NUVO 62-1976 Glamour 13-inch Round Flush Mount in White with a Black Finish delivers sleek, modern lighting with 5 CCT selectable technology (2700K-5000K) and 90 CRI illumination for enhanced color rendering. This 25-watt fixture replaces 150W incandescent lighting, offering energy-efficient performance. Built with a durable steel frame and an impact-resistant PMMA lens, it is dimmable, damp location rated, and designed for longevity with a 50,000-hour lifespan and a 3-year warranty.

Features:
  • 5 CCT Selectable
  • 13" Round Flush Mount Fixture
  • Steel/Black Finish
  • CRI Rating of 90
  • Dimmable down to 10%
  • Damp Location Rated
  • Contemporary Design
  • Functional Life of 50,000 Hours
  • 3 Year Warranty

Specs

–
Lumens:

1635

1653

1473

1634

1539

CCT (Kelvin):

5000K

2700K

4000K

3500K

3000K

Lamp Type:

Integrated LED

Color Temperature:

Natural Light

Warm White

Incandescent Equivalent:

150W

Wattage:

25

Product Type:

Flush Mount

Shape:

Round

Size:

13"

Finish:

Black

Voltage:

120v

Dimmable:

Yes

Base Type:

Integrated

Warranty:

3 Year

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy