Apply to be a TradeMaster!
Main product image of 12W LED Landscape Floodlight, RGB and 2700K-5000K Tunable White, PAR30, Bronze Finish
Magnifying glass
Hover image to zoom

12W LED Landscape Floodlight, RGB and 2700K-5000K Tunable White, PAR30, Bronze Finish

Brand:
Nuvo
SKU:
62-5903
Rating:
(0)
Q&A:
(0)
12W LED Landscape Floodlight, RGB and 2700K-5000K Tunable White, PAR30, Bronze Finish
Magnifying glass
Hover image to zoom
$94.95 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
3 Year Warranty
Product Highlight: Finish
Bronze
Product Highlight: Voltage
120v

Description

–
This is a 12W LED Landscape Floodlight; RGB and 2700K-5000K Tunable White; PAR30; Bronze Finish manufactured by Satco.
SATCO NUVO's 62-5903 LED Landscape Flood Lights with STARFISH technology is the sophisticated choice for smart outdoor lighting. Download the STARFISH app to customize any tunable white color temperatures from 2700K warm white light to 5000K natural light or choose from millions of colors on the RGB spectrum, all from your mobile device. Build scenes and set schedules to customize ambiance and create a unique lighting experience. These fixtures are also compatible with Siri, Alexa, Google Home, and SmartThings so they can be easily incorporated into your smart home.

Features:
  • PAR30 Style
  • 1240 Lumens
  • STARFISH Smart Enabled Product
  • Advanced Pairing Technology
  • Compatible with Google Home, Siri and Alexa
  • Wet Location Rated
  • Dimmable with App
  • Pole, Post, Or Plate Mounting; Mounting Plate Included

Specs

–
Incandescent Equivalent:

75W

Warranty:

3 Year

CCT (Kelvin):

2700K

5000K

Finish:

Bronze

Voltage:

120v

Dimmable:

Yes

Lumens:

1240

Lamp Type:

PAR30

Product Type:

Flood Light

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy