Apply to be a TradeMaster!
Main product image of LED Area Light Type III, 150W, Bronze Finish, 5000K, 277-480V
Magnifying glass
Hover image to zoom

LED Area Light Type III, 150W, Bronze Finish, 5000K, 277-480V

Brand:
Nuvo
SKU:
65-863
Rating:
(0)
Q&A:
(0)
LED Area Light Type III, 150W, Bronze Finish, 5000K, 277-480V
Magnifying glass
Hover image to zoom
$245.99 each
Backorder
Backorder
Get it Wed, Dec 2 - Tue, Jan 5
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Bronze
Product Highlight: Warranty
5 Year Warranty
Product Highlight: Voltage
277-480V

Description

–
This is a LED Area Light Type III; 150W; Bronze Finish; 5000K; 277-480V manufactured by Satco.
SATCO NUVO's 65-863 150W LED Area Light Type III provides natural white light, engineered for the highest performance in multiple applications. The lamp's high lumen count provides superior illumination. SATCO NUVO's LED Area Lights, built using die cast aluminum and impact resistant lenses and featuring an IP65 rating, provide ample lighting for both indoor and outdoor events. The lamps offer 50,000 hours of life and built in 4KV surge protection.

Features:
  • Maintenance free - no bulb to change
  • Die-cast aluminum body
  • UV Stabilized powder coasted bronze finish
  • Slip-fitter mount included
  • IP65 Rated
  • Multiple mounting options available
  • Add-on sensors available

Specs

–
Finish:

Bronze

Product Type:

Area Light

Dimmable:

Yes

Lamp Type:

Integrated LED

Warranty:

5 Year

Lumens:

19736

Voltage:

277-480V

CCT (Kelvin):

5000K

Incandescent Equivalent:

450W

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy