Apply to be a TradeMaster!
Main product image of 10" LED Field Selectable Canopy Fixture With Sensor, 45/60/70Ws, 3K/4K/5K CCT, 120-277V
Magnifying glass
Hover image to zoom

10" LED Field Selectable Canopy Fixture With Sensor, 45/60/70Ws, 3K/4K/5K CCT, 120-277V

Brand:
Nuvo
SKU:
65-983
Rating:
(0)
Q&A:
(0)
10" LED Field Selectable Canopy Fixture With Sensor, 45/60/70Ws, 3K/4K/5K CCT, 120-277V
Magnifying glass
Hover image to zoom
$193.99 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
5 Year Warranty
Product Highlight: Finish
Bronze
Product Highlight: Voltage
120-277V

Description

–
This is a 10" LED Field Selectable Canopy Fixture With Sensor; 45/60/70Ws; 3K/4K/5K CCT; 120-277V manufactured by Satco.
SATCO NUVO's 65-983 Field Selectable 10 inch square canopy fixture is an ideal choice for multiple applications. This fixture gives users the flexibility to choose from three wattage and three CCT options during installation. It also features an integrated microwave sensor, enhancing energy efficiency and providing added functionality. With a choice of surface mounting using the hinged universal bracket or 3/4-inch pendant mounting, installation of this luminary is a breeze. The two side knockouts allow for wiring access to be fast and efficient. The sleek bronze die-cast aluminum housing, the IK08 impact-rated vandal-resistant polycarbonate lens, and the IP65 wet location rating ensure reliable illumination even in the most adverse weather conditions.

Features:
  • CCT and Wattage Selectable
  • Ceiling or Pendant Mounting
  • Hinged Universal Mounting Bracket
  • 6kV Surge Protection
  • IP65 and IK08 Vandal Resistant
  • Wet Location Rated
  • 50,000 Hour Functional Life
  • 10 Inch Square with Integrated Microwave Sensor
  • B2-U3-G2 Rating

Specs

–
Incandescent Equivalent:

500W

400W

300W

CCT (Kelvin):

3000K

5000K

4000K

Dimmable:

Yes

Lumens:

5625

9450

Warranty:

5 Year

Product Type:

Canopy

Finish:

Bronze

Lamp Type:

Integrated LED

Voltage:

120-277V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy