Apply to be a TradeMaster!
Main product image of LED Security Light, Dual Head, Field Selectable, White Finish
Magnifying glass
Hover image to zoom

LED Security Light, Dual Head, Field Selectable, White Finish

Brand:
Nuvo
SKU:
65-995
Rating:
(0)
Q&A:
(0)
LED Security Light, Dual Head, Field Selectable, White Finish
Magnifying glass
Hover image to zoom
$57.99 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Wattage
25, 17 Watts
Product Highlight: Voltage
120v
Product Highlight: Finish
White
Product Highlight: Color
White
Product Highlight: Warranty
5 Year Warranty

Description

–
This is a LED Security Light; Dual Head; Field Selectable; White Finish manufactured by Satco.
The SATCO NUVO 65-995 field-selectable dual-head LED security flood light sets a new standard for reliable and versatile safety lighting. Ideal for both residential and commercial use, this fixture can be easily mounted on walls or eaves to illuminate critical areas. It features an integrated dusk-to-dawn photocell with adjustable sensitivity, allowing users to customize when the light turns on and off. Additionally, users can adjust the color temperature from soft to natural white and set the brightness between 17 and 25 watts. Available in a white finish with dual fully articulating heads, this fixture provides comprehensive security lighting with style and efficiency.

Features:
  • Fully Articulating Dual Heads
  • 3 CCT Selectable
  • Adjustable Photocell Sensitivity
  • Adjustable Brightness Levels
  • White, Die-Cast Aluminum Body and PC Lens
  • Wet Location Rated
  • 50,000 Hour Functional Life
  • 5 Year Warranty

Specs

–
Wattage:

25

17

Product Type:

Security Light

Lamp Type:

Integrated LED

Color Temperature:

Natural Light

Soft White

Voltage:

120v

Finish:

White

CCT (Kelvin):

5000K

3000K

4000K

Color:

White

Warranty:

5 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy