Apply to be a TradeMaster!
Main product image of LED Security Light, Dual Head, Field Selectable, Black Finish
Magnifying glass
Hover image to zoom

LED Security Light, Dual Head, Field Selectable, Black Finish

Brand:
Nuvo
SKU:
65-996
Rating:
(0)
Q&A:
(0)
LED Security Light, Dual Head, Field Selectable, Black Finish
Magnifying glass
Hover image to zoom
$57.99 each
Backorder
Backorder
Get it Fri, Dec 18 - Thu, Jan 21
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Wattage
17, 25 Watts
Product Highlight: Finish
Black
Product Highlight: Color
Black
Product Highlight: Warranty
5 Year Warranty
Product Highlight: Voltage
120v

Description

–
This is a LED Security Light; Dual Head; Field Selectable; Black Finish manufactured by Satco.
The SATCO NUVO 65-996 field-selectable dual-head LED security flood light sets a new standard for reliable and versatile safety lighting. Ideal for both residential and commercial use, this fixture can be easily mounted on walls or eaves to illuminate critical areas. It features an integrated dusk-to-dawn photocell with adjustable sensitivity, allowing users to customize when the light turns on and off. Additionally, users can adjust the color temperature from soft to natural white and set the brightness between 17 and 25 watts. Available in a black finish with dual fully articulating heads, this fixture provides comprehensive security lighting with style and efficiency.

Features:
  • Fully Articulating Dual Heads
  • 3 CCT Selectable
  • Adjustable Photocell Sensitivity
  • Adjustable Brightness Levels
  • Black, Die-Cast Aluminum Body and PC Lens
  • Wet Location Rated
  • 50,000 Hour Functional Life
  • 5 Year Warranty

Specs

–
Lamp Type:

Integrated LED

Wattage:

17

25

Color Temperature:

Natural Light

Soft White

Finish:

Black

CCT (Kelvin):

5000K

3000K

4000K

Color:

Black

Warranty:

5 Year

Product Type:

Security Light

Voltage:

120v

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy