Apply to be a TradeMaster!
Main product image of LED Security Light with Nightlight, PIR Sensor, Dual Head, Field Selectable, White Finish
Magnifying glass
Hover image to zoom

LED Security Light with Nightlight, PIR Sensor, Dual Head, Field Selectable, White Finish

Brand:
Nuvo
SKU:
65-997
Rating:
(0)
Q&A:
(0)
LED Security Light with Nightlight, PIR Sensor, Dual Head, Field Selectable, White Finish
Magnifying glass
Hover image to zoom
$69.99 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Wattage
17, 25 Watts
Product Highlight: Finish
White
Product Highlight: Voltage
120v
Product Highlight: Warranty
5 Year Warranty
Product Highlight: Color
White

Description

–
This is a LED Security Light with Nightlight; PIR Sensor; Dual Head; Field Selectable; White Finish manufactured by Satco.
The SATCO NUVO 65-997 field-selectable dual-head LED security flood light sets a new standard for reliable and versatile safety lighting. Designed for both residential and commercial use, this fixture can be mounted on walls or eaves to effectively illuminate critical areas. Like our standard model, it includes an integrated dusk-to-dawn photocell with adjustable sensitivity, adjustable color temperature ranging from soft to natural white, and adjustable brightness between 17 and 25 watts. This full-feature model also offers a PIR motion sensor with an integrated Sentry light, providing a 180 degrees detection range and the option for manual override at the switch. The Sentry light allows adjustments to detection range, lux, and standby time. Available in a white finish with dual fully articulating heads, this fixture delivers comprehensive security lighting with style and efficiency.

Features:
  • Fully Articulating Dual Heads
  • 3 CCT Selectable
  • Adjustable Photocell Sensitivity
  • Adjustable Brightness Levels
  • PIR Sensor With Sentry Light
  • Tunable Motion Sensor Timeout
  • Tunable Motion Sensor Detection Range
  • White, Die-Cast Aluminum Body and PC Lens
  • 50,000 Hour Functional Life
  • 5 Year Warranty

Specs

–
CCT (Kelvin):

4000K

3000K

5000K

Wattage:

17

25

Color Temperature:

Soft White

Natural Light

Finish:

White

Voltage:

120v

Product Type:

Security Light

Warranty:

5 Year

Features:

Night Light

Lamp Type:

Integrated LED

Color:

White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy