Apply to be a TradeMaster!
Main product image of Home Water Softener System
Magnifying glass
Hover image to zoom
Home Water Softener System
Magnifying glass
Hover image to zoom
$629.63 each
In Stock
In Stock
Get 2 Tomorrow, Sep 30
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Height
24"
Product Highlight: Diameter (Inches)
5-2/3" Diameter
Product Highlight: Warranty
5 Year, 90 Day Money Back Warranty

Description

–
The NuvoH2O Home Water Softener is the perfect system for houses that are less than 1,500 square feet. Now you can protect your home appliances, pipes, and surfaces from hard water scale build up. Get yours today! It uses revolutionary technology to lower the pH level of water based on the basic scientific process of chelation in which the mineral ions causing hard water, principally calcium and magnesium, are bound to the chelating agent in NuvoH2O's FDA-approved, proprietary formulation, which keeps the minerals soluble and unable to cause hard water problems. The resulting water is soft and healthy for all of your household uses, including drinking, bathing, washing, and lawn and plant watering.

Product Features
  • Prevents scale build-up and removes existing hard water scale
  • Eco-friendly — no salt, no waste water, no electricity
  • Compact design — fits almost anywhere
  • Removes sediment and chemicals from house water
  • Extends the life of your water heater, plumbing fixtures and appliances
  • Developed from 30+ years of commercial experience
  • FDA & NSF approved


Product Includes
  • Softener
  • Cartridge
  • Manual
  • Mounting back plate
  • Mounting bracket
  • Screws
  • Housing wrench

Specs

–
Product Type:

Water Treatment System

Type:

Water Softener

Salt-Free

Height:

24"

Diameter (Inches):

5-2/3"

Reduction Claim:

Scale

Water Hardness

Warranty:

5 Year

90 Day Money Back

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy